Shop All Whirlpools Tubs
Kohler
Archer Heated Bbm 60X30 Wp, Di
Mfr # 1947-XHGH-0
Zoro # G901207086
product price: $4,716.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,716.00
Free 30-Day Returns
Key Features
- Material Acrylic
- Drain Location Reversible, Left, Right
- Length 60 in
- Width 30 in
- Height 20 in
Product Information
- Brand Kohler
- MFR # 1947-XHGH-0
- Zoro # G901207086
- UPC # 885612785862
- Country of Origin Unknown
- Category Whirlpools Tubs
Dimensions
Length | 60 in |
Width | 30 in |
Height | 20 in |
Depth (In.) | 18-3/16 in |
Details
Item | Whirlpool Bath Tub |
Material | Acrylic |
Drain Location | Reversible, Left, Right |
Connection | 1-1/2" Drain |
Standards | ADA Compliant; ANSI A117.1; ASME A112.19.7; ANSI, ASME, CSA |
Finish | White |
Type | Electronic |
Includes | Heater |
Description
This Archer bath offers both a relaxing whirlpool hydromassage and a soothing Heated BubbleMassage, with each experience controlled independently. Whirlpool jets relax away the day's tension as you surround your body in a cushion of heated massaging bubbles. With Heated BubbleMassage hydrotherapy, airjets release thousands of heated bubbles that deliver a blissfully warm, invigorating full-body massage. This bath has a low step-over height while allowing deep, comfortable soaking.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Elbow Insert, Acetal, Shut-Off, PTF, 1/4" (PMCD2104)
- ZORO SELECT Brass Adapter, FNPT x MNPT, 1/4" Pipe Size (6AYX3)
- GENOVA ELBOW 1-1/2 STREET 90 DEG DWV (K05805H)
- CAMPBELL 2" FNPT Low Lead Brass Spring Check Valve (CV-8TLF)
- KOHLER ArcherBask Ia Fj Whirlpool, 5' Lh Drain (1122-LAW-0)
- KOHLER Archer 60X30 Ia Fj Whirlpool, Heat (1947-HLA-0)
- KOHLER Sunward 72X42 Oval Flexjet Wp W/Heat (1164-HB-0)
- KOHLER Flexjet Whirlpool Trim Kit With Six Jets (9696-7)
- KOHLER Mariposa 5.5 Wp Int Apn Usa Lh 120V Heat (1224-HL-0)
- KOHLER Flexjet Whirlpool Trim Kit With Six Jets (9696-AF)
- AMERICAN STANDARD Corner Whirlpool Tub, 54x54", White (6060VC.020)
- Kohler Whirlpools Tubs