Shop All Showerhead and Tub Accessories
Kohler
Anthem Recessed Mech Th Control 4Ot Polished Chrome
Mfr # 26348-9-CP
Zoro # G204845992
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Material Zinc
- Length 2.5625 in.
- Height 4.0625 in.
- Depth 15.875 in.
Product Information
- Brand Kohler
- MFR # 26348-9-CP
- Zoro # G204845992
- UPC # 885612887573
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length | 2.5625 in. |
Height | 4.0625 in. |
Depth | 15.875 in. |
Details
Finish | Polished Chrome |
Color | Polished Chrome |
Material | Zinc |
Item | Anthem Four-outlet thermostatic valve control panel with recessed push-buttons |
Description
Anthem Four-outlet thermostatic valve control panel with recessed push-buttons
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1/2 in. Blue Twister Polypropylene Insert Coupling Jar (20-Pack), 20PK (ABTC1220JR)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Half Coupling - 1/2" FNPT x Butt Weld (ZUSA-PF-6809)
- ANVIL 3" Malleable Iron Union Class 150 (0312822224)
- PARKER 1/2" MNPT x 1/2" TBE Stainless Steel Close Pipe Nipple (8-8 MCN-SS)
- KOHLER Anthem Recessed Mech Th Control 4Ot Vibrant Brushed Moderne Brass (26348-9-2MB)
- KOHLER 1.75 GPM Mltifunctn Handshower Kit W/ Katalyst Air-Induction Tech (22178-G-CP)
- KOHLER Margaux(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.5 Gpm Showerhead (TS16234-4-AF)
- KOHLER Alteo(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Spout And 2.5 Gpm Showerhead (TS45104-4-BN)
- KOHLER Body, Diverter (58016)
- KOHLER Shower Slide Bar 30", Chrome (8524-CP)
- MOEN Shower Arm Line List Items Brushed Gold (123815BG)
- Kohler Showerhead and Tub Accessories