Shop All Showerhead and Tub Accessories
Kohler
Anthem Recessed Mech Th Control 4Ot Matte Black
Mfr # 26348-9-BL
Zoro # G804846481
product price: $513.86
/ea
Free Shipping & Returns
$513.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Material Zinc
- Length 2.5625 in.
- Depth 15.875 in.
- Height 4.0625 in.
Product Information
- Brand Kohler
- MFR # 26348-9-BL
- Zoro # G804846481
- UPC # 885612887597
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length | 2.5625 in. |
Depth | 15.875 in. |
Height | 4.0625 in. |
Details
Finish | Matte Black |
Color | Matte Black |
Material | Zinc |
Item | Anthem Four-outlet thermostatic valve control panel with recessed push-buttons |
Description
Anthem Four-outlet thermostatic valve control panel with recessed push-buttons
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH 9004238215 Kit Upper Probe (9004238215)
- SLOAN Regal 116 Xl Flush Valve (REGAL 116 XL)
- DELTA Delta Cartridge Assembly - Temp2O Tub & Shower (EP78407)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 2 in Pipe Size (801-420)
- KOHLER Dtv Prompt Digital Shower Interface, Portrait Setting (527-0)
- KOHLER Statement Wall Mount Showerhead Arm Polished Chrome (26318-CP)
- KOHLER Diverter Kit (1362497-BL)
- KOHLER Cover, Assembly S.P. Kit (85500)
- KOHLER Stream Straightener Kit (1307522)
- KOHLER Devonshire(R) Rite-Temp(R) Shower Valve Trim With Lever Handle, Less Showerhead (TLS396-4-CP)
- DELTA Monitor 14 Series Valve Trim W/ 3-Setting Integrated Diverter (T24859-CZ)
- Kohler Showerhead and Tub Accessories