Shop All Showerhead and Tub Accessories
Kohler
Anthem Recessed Mech Th Control 3Ot Matte Black
Mfr # 26347-9-BL
Zoro # G804846245
product price: $428.21
/ea
Free Shipping & Returns
$428.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Material Zinc
- Length 2.5625 in.
- Height 4.0625 in.
- Depth 13.3125 in.
Product Information
- Brand Kohler
- MFR # 26347-9-BL
- Zoro # G804846245
- UPC # 885612887542
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length | 2.5625 in. |
Height | 4.0625 in. |
Depth | 13.3125 in. |
Details
Finish | Matte Black |
Color | Matte Black |
Material | Zinc |
Item | Anthem Three-outlet thermostatic valve control panel with recessed push-buttons |
Description
Anthem Three-outlet thermostatic valve control panel with recessed push-buttons
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Towel Bar, Stainless Steel, Matte, 24" L (04-2824BLK)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 60 psi (6010EDM01-AM-60)
- MOEN Lindor Matte Black Towel Ring Zinc (MY8786BL)
- PENTAIR/PENTEK Filter Bag, Mesh, Poly, 220 gpm, 400m, PK20 (KEM400K12S-75)
- KOHLER Anthem Recessed Mech Th Control 3Ot Vibrant Brushed Nickel (26347-9-BN)
- KOHLER Anthem Recessed Mech Th Control 3Ot Polished Chrome (26347-9-CP)
- KOHLER Anthem Recessed Mech Th Control 3Ot Vibrant Brushed Moderne Brass (26347-9-2MB)
- KOHLER Bancroft(R) Rite-Temp(R) Shower Valve Trim With Metal Lever Handle And 2.5 Gpm Showerhead (TS10583-4-CP)
- KOHLER Flange, Sure Grip (28556-VF)
- KOHLER Anthem Recessed Mech Th Control 2Ot Polished Chrome (26346-9-CP)
- DELTA Adjustable, Wall Mount Elbow (U4985-SS-PK)
- Kohler Showerhead and Tub Accessories