Shop All Washroom Accessories
Kohler
Alteo Vertical Tissue Holder
Mfr # 37056-BN
Zoro # G8859004
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Alteo
- Height 7-7/8 in
- Color Vibrant Brushed Nickel
- Width (In.) 3 in
- Material Brass
Product Information
- Brand Kohler
- MFR # 37056-BN
- Zoro # G8859004
- UPC # 650531999726
- Country of Origin China
- Category Washroom Accessories
Dimensions
Height | 7-7/8 in |
Width (In.) | 3 in |
Details
Item | Alteo Vertical Tissue Holder |
Collection | Alteo |
Color | Vibrant Brushed Nickel |
Material | Brass |
Horizontal/Vertical | Vertical |
Description
Alteo Vertical Tissue Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Lead Brass Forged Elbow, 1/4" Pipe Size (706200-04)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 3/4" Wall (406-AC3434)
- APOLLO PEX 3/4 in. Copper Pro Crimp Ring (10-Pack), 10PK (APXCR34LT)
- COMMERCIAL Universal Partition Bracket (38125)
- KOHLER Coralais Hotelier (13448-BN)
- KOHLER Artifacts Wall-Mount Handshower Holde (72797-BV)
- KOHLER Draft 12" Holder (27366-0)
- KOHLER Square Foot Ledge (23287-BL)
- KOHLER Alteo Vertical Tissue Holder (37056-CP)
- KOHLER Margaux Horizontal Toilet Tissue Hold (16265-SN)
- KINGSTON BRASS Restoration Toilet Paper Holder, Polished Brass (BA3968PB)
- Kohler Washroom Accessories