Shop All Bath Tubs
Kohler
Air Tub, 72 in L, 42 in W, White, Acrylic
Mfr # 1174-GH-0
Zoro # G201201692
product price: $3,756.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,756.00
Free 30-Day Returns
Key Features
- Length 72 in
- Width 42 in
- Color White
- Material Acrylic
- Height 23 in
Product Information
Dimensions
Length | 72 in |
Width | 42 in |
Height | 23 in |
Details
Item | Air Tub |
Color | White |
Material | Acrylic |
Drain Location | Center |
Standards | ASME A112.19.7; ASME |
Description
With clean, smooth lines, the Underscore Heated Bubblemassage air bath is a welcome retreat to soak away the day’s tension and center your mind. Lay back and melt in the deep bath as strategically-placed airjets release thousands of bubbles to massage your body at the level of intensity you prefer, to create a soothing, spa-like environment. Realize your vision. It’s all at the touch of your finger...
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOSMATIC Rotary Union, M22x1.5M x NPTF, Single (52.274)
- ANVIL 1-1/2" MNPT x 1/2" FNPT Galvanized Hex Bushing (0319907523)
- LEGEND VALVE 1" X 1/2" BLACK HEX BUSHING (350-612)
- NIBCO Baseboard Tee, Cast Bronze, C x F x C (705 1X1/8X1)
- KOHLER 1123-LA-96, 60" L, 32" W (1123-LA-96)
- KOHLER 837-0, 60" L, 30" W, Cast Iron (837-0)
- KOHLER Archer Heated Bbm 5' Bath, Lh Flg (1947-GHLF-7)
- KOHLER 850-0, 60" L, 32" W, Cast Iron (850-0)
- KOHLER 1949-LA-0, 66" L, 32" W, Acrylic (1949-LA-0)
- KOHLER 1165-S1-0, 72" L, 42" W, Acrylic (1165-S1-0)
- KOHLER 1947-LA-0, 60" L, 30" W, Acrylic (1947-LA-0)
- Kohler Bath Tubs