Shop All Bath Tubs
Kohler
Air Tub, 72 in L, 42 in W, Acrylic
Mfr # 5718-GHW-0
Zoro # G401200860
product price: $4,288.50
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,288.50
Free 30-Day Returns
Key Features
- Length 72 in
- Width 42 in
- Material Acrylic
- Height 23 in
- Finish White
Product Information
Dimensions
Length | 72 in |
Width | 42 in |
Height | 23 in |
Details
Item | Air Tub |
Material | Acrylic |
Finish | White |
Drain Location | Center |
Standards | ASME A112.19.7; ASME |
Description
With clean, smooth lines, the Underscore Heated Bubblemassage air bath is a welcome retreat to soak away the day’s tension and center your mind. Lay back and melt in the deep bath as strategically-placed airjets release thousands of bubbles to massage your body at the level of intensity you prefer, while the heated surface warms your back and neck with adjustable temperature settings to create a soothing, spa-like environment. Realize your vision. It’s all at the touch of your finger...
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Stretchable Metal Hose (U495D-69-PK)
- TOTO Seat, Oval, Soft, Close, Cotton, With Cover, polypropylene, Elongated (SS204#01)
- ROHL Armstrong Pull-Down Touchless Kitchen Faucet (U.4534HT-PN-2)
- NIBCO 1-1/2" NOM C x 1-1/2" MNPT Copper Adapter (604 1 1/2)
- KOHLER Archer Ia Bath, 6', Rh Apron (1125-RA-96)
- KOHLER 722-0, 60" L, 32" W (722-0)
- KOHLER Archer 60 X 32 Drop-In Whirlpool W/ Heater (1122-H-0)
- KOHLER 1956-RA-0, 60" L, 30" W (1956-RA-0)
- KOHLER 1150-LA-0, 60" L, 32" W (1150-LA-0)
- KOHLER 60x32-38 Alcove Bath W/ Curved Integral Apron & Right-Hand Drain, 60" L, White (1100-RA-0)
- KINGSTON BRASS 67.13 L, 29.5 W, Acrylic (VTPE672824PBA)
- Kohler Bath Tubs