Shop All Faucet Accessories
Kohler
Air Gap Body With Cover
Mfr # 9110-CP
Zoro # G7749489
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Plastic
- Color/Finish Polished Chrome
- Width 1.187 in
- Height 8-3/4 in.
Product Information
- Brand Kohler
- MFR # 9110-CP
- Zoro # G7749489
- UPC # 650531317100
- Country of Origin China
- Category Faucet Accessories
Dimensions
Width | 1.187 in |
Height | 8-3/4 in. |
Details
Item | Air Gap Body With Cover |
Material | Brass, Plastic |
Color/Finish | Polished Chrome |
Description
Air Gap Body With Cover
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Y-Check Valve, 1-1/2", PVC/EPDM, Threaded (YC10150TE)
- SIOUX CHIEF VALVE BACKWATER PVC 3in. (869-S3PPK)
- ZURN Full Port Bronze Ball Valve, 34-850TUXL (34-850TUXL)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 200 gpm, 5m, PK20 (255063-75)
- KOHLER Skirt, Lav (77012-BN)
- KOHLER Battery Box Assy (1080045)
- KOHLER Spray Head Kit (1357001-2BZ)
- KOHLER Quick Connector Kit (1222873)
- KOHLER Nipple, 3/8 Nps X 2 15/16 (33448-AF)
- KOHLER Sprayhead Assembly (1387176-BL)
- CENTRAL BRASS Swivel Spout Adapter, Polished Chrome (G-1748-88W)
- Kohler Faucet Accessories