Shop All Bathroom Sink Faucets
Kohler
8 in Mount, 3 Hole Purist Wall-Mount Bathroom Sink Fauce
Mfr # T14414-3-CP
Zoro # G9204822
Free Shipping & Returns
$523.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8 in
- Number of Holes 3
- Mounting Type Widespread
- ADA Compliant Yes
- Handle Type Cross
Product Information
- Brand Kohler
- MFR # T14414-3-CP
- Zoro # G9204822
- UPC # 087206800368
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Connection Size | 5/8 in |
Height | 2-1/2 in |
Details
Mounting Hole Center to Center | 8 in |
Number of Holes | 3 |
Mounting Type | Widespread |
ADA Compliant | Yes |
Handle Type | Cross |
Flow Rate | 1.2 GPM |
Handle Material | Metal |
Spout Reach | 9-1/2 in |
Material | Brass |
Features | Water Efficient |
ANSI Compliant | Yes |
Faucet Spout | Conventional Fixed |
Color | Polished Chrome |
Mounting | Wall Mounted |
Series | Purist |
Standards | ASME A112.18.1; CSA, NSF; ANSI 372, ANSI 61, ANSI A117.1 |
Valve Type | Ceramic Disc |
Item | Purist Wall-Mount Bathroom Sink Fauce |
Includes | Handles |
Compliance | CA Drought Compliant; Low Lead Compliant |
Number Of Handles | 2 |
Description
Purist Wall-Mount Bathroom Sink Fauce
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Clean-Out Cover Plate, 5-1/4 in. Diameter Plastic Flat Chrome (105FC P1)
- EVERFLOW 3/8" Flare x 3/4" MIP Reducing Adapter Pipe Fitting; Brass (F48R-3834)
- CHICAGO FAUCET Button (1-144JKCP)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Stainless, Wall (BT13410-SS)
- KOHLER Gooseneck Bathroom Faucet, Manual (K-800T70-4AKL-CP)
- KOHLER Margaux Widespread Lavatory Faucet Wi (16232-4-AF)
- KOHLER Pinstripe Pure Widespread Lavatory Fa (13132-4A-CP)
- KOHLER Triton Bowe Lav Fct Gneck - Lever (730T70-4AJR-CP)
- KOHLER Manual 8" Mount, Gooseneck Bathroom Faucet (K-14406-4-CP)
- KOHLER Margaux Widespread Lavatory Faucet Wi (16232-4-CP)
- MOEN Belfield Two-Handle Bathroom Faucet (6401)
- Kohler Bathroom Sink Faucets & Accessories