Shop All Bathroom Sink Faucets
Kohler
8 in Mount, 3 Hole Purist Wall-Mount Bathroom Sink Fauce, Brushed Nickel
Mfr # T14414-4-BN
Zoro # G9204840
product price: $706.12
/ea
Free Shipping & Returns
$706.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8 in
- Number of Holes 3
- Mounting Type Widespread
- ADA Compliant Yes
- Finish Brushed Nickel
Product Information
- Brand Kohler
- MFR # T14414-4-BN
- Zoro # G9204840
- UPC # 087206800207
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Connection Size | 5/8 in |
Height | 2-1/2 in |
Details
Mounting Hole Center to Center | 8 in |
Number of Holes | 3 |
Mounting Type | Widespread |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Handle Type | Lever |
Flow Rate | 1.2 GPM |
Handle Material | Metal |
Valve Type | Ceramic Disc |
Standards | ASME A112.18.1; CSA, NSF; ANSI 372, ANSI 61, ANSI A117.1 |
Item | Purist Wall-Mount Bathroom Sink Fauce |
Faucet Spout | Conventional Fixed |
Includes | Handles |
Features | Water Efficient |
ANSI Compliant | Yes |
Series | Purist |
Color | Vibrant Brushed Nickel |
Mounting | Wall Mounted |
Spout Reach | 9-1/2 in |
Compliance | CA Drought Compliant; Low Lead Compliant |
Material | Brass |
Number Of Handles | 2 |
Description
Purist Wall-Mount Bathroom Sink Fauce
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" TURN-N-LOC (465-083)
- PFISTER Bathroom Parts, Stem Dvt Can W/Bnt (910-0220)
- ZORO SELECT Shielded Ring Coupling, 4.3 psi (DX1001-66SR)
- RINNAI Kit Gas Conv Ng To Lpg Re Rep 140 160 (104000310)
- KOHLER Coralais 1H Centerset Lav Faucet Vra (15198-4RA-CP)
- KOHLER Dual Handle 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (K-15261-4RA-CP)
- KOHLER Low Arc Bathroom Faucet, Polished Chrome (K-800T20-4ANL-CP)
- KOHLER Triton Bowe Lav Fct Gneck - Lever (730T70-4AJR-SR)
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole (14410-4-CP)
- KOHLER Coralais Single-Handle Centerset Bath (15199-4NDRA-CP)
- KOHLER Devonshire Deck-Mount Bath Faucet Tri (T387-4-CP)
- Kohler Bathroom Sink Faucets