Shop All Bathroom Sink Faucets
Kohler
8 in Mount, 3 Hole Bathroom Faucet, Brushed Bronze
Mfr # T14413-4-BV
Zoro # G801197272
Free Shipping & Returns
$682.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8 in
- Number of Holes 3
- Mounting Type Widespread
- ADA Compliant Yes
- Finish Brushed Bronze
Product Information
- Brand Kohler
- MFR # T14413-4-BV
- Zoro # G801197272
- UPC # 87206990533
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Connection Size | 5/8 in |
Height | 15/16 in |
Width | 9 in |
Details
Mounting Hole Center to Center | 8 in |
Number of Holes | 3 |
Mounting Type | Widespread |
ADA Compliant | Yes |
Finish | Brushed Bronze |
Handle Type | Lever |
Flow Rate | 1.2 GPM |
Handle Material | Metal |
ANSI Compliant | Yes |
Includes | Handles |
Item | Bathroom Faucet |
Series | Purist |
Color | Vibrant Brushed Bronze |
Material | Brass |
Compliance | CA Drought Compliant; Low Lead Compliant |
Mounting | Wall Mounted |
Standards | ASME A112.18.1; CSA, NSF; ANSI 372, ANSI 61, ANSI A117.1 |
Features | Water Efficient |
Spout Reach | 6-3/4 in |
Faucet Spout | Conventional Fixed |
Number Of Handles | 2 |
Description
Capturing the style of minimalist design, Purist faucets deliver streamlined water control. This sink faucet trim features a 35-degree angled spout and lever handles for easy operation. The convenient wall-mount design provides a clutter-free countertop in your bath or powder room. When paired with a two-handle ceramic disc valve, this trim offers optimal performance.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" to 1-1/2" " Dia., Zinc, Zinc Finish, Lavatory/Kitchen, Slip-Nut And Washer (1PNW6)
- ZORO SELECT Ballcock Seal, Plastic, Black, PK100 (40225)
- KOHLER Soap Dish Assembly (1140870)
- NIBCO 1" NOM C x Flange Copper Flange (741 1)
- KOHLER Purist Widespread Lavatory Faucet Wit (14406-3-CP)
- KOHLER Riff Widespread Bathroom Sink Fct Vibrant Brushed Moderne Brass, 1.2 gpm (27399-4-2MB)
- KOHLER Components Bathroom Sink Rocker Handle (77963-8A-BL)
- KOHLER Gooseneck Bathroom Faucet, Manual (K-400T70-5AKL-CP)
- KOHLER 4 in Mount, 3 Hole Tahoe Metal Frame Lavatory With 4" Ce (2890-4-0)
- KOHLER Bellera 1H Lav Fct (27379-4-2BZ)
- KOHLER Bancroft Widespread Lavatory Faucet W (10577-4-2BZ)
- Kohler Bathroom Sink Faucets