Shop All Bath Tubs
Kohler
60 in L, 42 in W, White, Acrylic
Mfr # 1113-L-0
Zoro # G101200580
product price: $988.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$988.99
Free 30-Day Returns
Key Features
- Length 60 in
- Width 42 in
- Color White
- Material Acrylic
- Height 21 in
Product Information
Dimensions
Length | 60 in |
Width | 42 in |
Height | 21 in |
Details
Color | White |
Material | Acrylic |
Description
Look forward to a private getaway in the Windward bath, which features a deep bathing area and integrated armrests for comfortable, whole-body soaks. The square deck and clean lines suit a variety of bathroom designs. This model has a left-hand drain.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2-1/2" Tri-Clamp End Solid Endcap - 1/4" Long 316SS (16AMP-2.5-316)
- VIEGA Coupling (90650)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-504)
- KOHLER Bumper (1131842-58)
- KOHLER Archer Heated Bbm 6' Ia Bath, Rh (1124-GHRA-0)
- KOHLER 1949-0, 66" L, 32" W, Acrylic (1949-0)
- KOHLER 1956-LA-0, 60" L, 30" W (1956-LA-0)
- KOHLER Underscore Heated Bbm 5.5' Bath (1173-GH-0)
- KOHLER 838-96, 60" L, 30" W (838-96)
- KOHLER 1123-LA-96, 60" L, 32" W (1123-LA-96)
- KINGSTON BRASS VTAP543022R 54" Acrylic Alcove Tub, w/, 54" L, 30" W, White, Acrylic (VTAP543022R)
- Kohler Bath Tubs