Shop All Kitchen Faucets
Kohler
6-1/4 in Mount, 3 Hole Kitchen Faucet
Mfr # 7548-4-SN
Zoro # G201198251
product price: $1,210.31
/ea
Free Shipping & Returns
$1,210.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 6-1/4 in
- ADA Compliant Yes
- Flow Rate 1.5 GPM
- Handle Type Lever
Product Information
- Brand Kohler
- MFR # 7548-4-SN
- Zoro # G201198251
- UPC # 885612025616
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Spout Length | 8.38 in |
Hole Dia. | 1-3/8 in |
Width | 10 in |
Height | 12.50 in |
Spout Height | 10 in |
Description
Pairing a classic bridge design with bold new touches, this Purist kitchen faucet combines distinctive modern style and easy-to-use features. The high-arch spout provides 10 inches of clearance and rotates 360 degrees, making way for your largest pots and pans. Extended lever handles offer plenty of grip area.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 1/, 1/2" Tube Size, Black (ZUSA-TF-PTC-537)
- ZORO SELECT 1-1/4" Malleable Iron 45 Degree Elbow Class 150 (5P472)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40, Ips 1" PK5 (107-135)
- SLOAN Royal 952-1.6 2-10 3/4 Ldim (3914817)
- KOHLER Bellera Single-Hole Or Three-Hole Kit (560-VS)
- KOHLER 0 in Mount, 1 Hole Artifacts 2-Hole Kitchen Sink Faucet (99262-CP)
- KOHLER Purist Single-Handle Semi-Professional Kitchen Sink Faucet (24982-VS)
- KOHLER Riff Touchless Pull-Down Single-Handle Kitchen Sink Faucet (23832-2MB)
- KOHLER Crue Pull-Out Single-Handle Kitchen Faucet (22976-2MB)
- KOHLER Crue Single-Handle Bar Sink Faucet (22975-BL)
- WESTBRASS Velosah Contemporary 9" Hot Water Dispenser and Tank in Polished Chrome (D271HFP-26)
- Kohler Kitchen Faucets