Shop All Bath Tubs
Kohler
506-0, 60" L, 32" W
Mfr # 506-0
Zoro # G8644375
product price: $1,416.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,416.00
Free 30-Day Returns
Key Features
- Length 60"
- Width 32"
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE Water Filter System, 10 gpm, 10 1/4 in H (AP43011)
- LEGEND VALVE 1-1/2x1-1/4 GALV. HEX BUSHING (352-624)
- ZURN Water Connector, Copper, FPT. (S6713NB18GX)
- JONES STEPHENS 1-1/2 Snap-In Faucet Hole Cover (B10200L)
- KOHLER Stargaze Freestanding Bath, 60 in L, 34 in W, White, Acrylic (24010-0)
- KOHLER 1948-0, 66" L, 32" W, Acrylic (1948-0)
- KOHLER 66 in L, 36 in W, White, Cast Iron (710-P5-0)
- KOHLER 60 in L, 30 in W, Biscuit, Acrylic (1956-RA-96)
- KOHLER 1259-LA-0, 72" L, 36" W, Acrylic (1259-LA-0)
- KOHLER 713-0, 60" L, 34" W, Cast Iron (713-0)
- ALFI BRAND 67" White Matte Solid Surface Resin Bathtub (AB9980)
- Kohler Bath Tubs