Shop All Bathroom Safety Bars and Chairs
Kohler
44-7/16" L, Purist, Metal, Purist 42" Grab Bar
Mfr # 11896-BS
Zoro # G7657159
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Purist
- Material Metal
- Standards ADA Compliant, ICC/ANSI A117.1
- Color Brushed Stainless
- Width 2-3/4"
Product Information
- Brand Kohler
- MFR # 11896-BS
- Zoro # G7657159
- UPC # 650531847034
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 44-7/16" |
Width | 2-3/4" |
Height | 2-7/16" |
Bar Length | 42" |
Details
Type | Purist |
Material | Metal |
Standards | ADA Compliant, ICC/ANSI A117.1 |
Color | Brushed Stainless |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Purist 42" Grab Bar |
Includes | Installation Template and Tools Included, Installation Hardware |
Features | Premium Metal Construction for Durability and Reliability, Kohler Finishes Resist Corrosion and Tarnishing |
Description
Purist 42 In. Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3 in. ABS DWV MPT Cleanout Plug (C5818HD3)
- LEGEND VALVE 1/2" CHROME UNION (310-143CP)
- A.O. SMITH 9005968015 Kit Fv Sensor (9005968015)
- ZORO SELECT Half Coupling, 3/4", 150,304, Thrd Heavy (4381031840)
- KOHLER 20-7/16" L, Purist, Metal, 18 Grab Bar (11892-BS)
- KOHLER 38-13/16" L, Contemporary, Metal, Contemporary 36 Grab Bar (14564-BS)
- KOHLER Square 24 Grab Bar (23295-BL)
- KOHLER Purist 24" Grab Bar (11893-BL)
- KOHLER Artifacts 12" Grab Bar (25154-SN)
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-BV)
- MOEN 48" L, Concealed, Stainless Steel, Ultima 48" Curl Grip Grab Bar Brushed Ni, Brushed Nickel (R8748D3GBN)
- Kohler Bathroom Safety Bars and Chairs