Shop All Bathroom Sink Faucets
Kohler
4 in Mount, 3 Hole Farmington Self-Rimming Lavatory With
Mfr # 2905-4-96
Zoro # G9105903
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 4 in
- Number of Holes 3
- Mounting Type Centerset
- ADA Compliant Yes
- Mounting Drop In
Product Information
- Brand Kohler
- MFR # 2905-4-96
- Zoro # G9105903
- UPC # 040688257020
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Length | 19-1/4 in |
Width | 16-1/4 in |
Height | 8-3/4 in |
Details
Mounting Hole Center to Center | 4 in |
Number of Holes | 3 |
Mounting Type | Centerset |
ADA Compliant | Yes |
Mounting | Drop In |
Series | Farmington |
Color | Biscuit |
Item | Farmington Self-Rimming Lavatory With |
Drain Connection | 1-11/16 in |
ANSI Compliant | Yes |
Standards | ASME A112.19.1; CSA; ANSI A117.1 |
Material | Cast Iron |
Description
Farmington Self-Rimming Lavatory With
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI 2HoleCushionedClampPipeS1/4InL 2 17/64In (008MS011)
- KOHLER Artifacts 1.75 Gpm Sf Handshower (72776-G-2BZ)
- HAWS Shower Ball Valve (SP260.158)
- SLOAN Valve Hy109A-1 Rb Housing Sub-Assembly Hyd Valve (3318005)
- KOHLER Taut Single-Handle Bathroom Sink Faucet (74013-4-BL)
- KOHLER Hint Single-Handle Bathroom Sink Faucet With Escutcheon (97061-4-BL)
- KOHLER Manual 8" Mount, Low Arc Bathroom Faucet (K-394-4-CP)
- KOHLER Tone Widespread Bathroom Sink Fct Vibrant Brushed Moderne Brass, 1.2 gpm (27416-4-2MB)
- KOHLER Manual Single Hole Mount, Low Arc Bathroom Faucet (K-10215-4-CP)
- KOHLER 8 in Mount, 3 Hole Farmington Self-Rimming Lavatory With (2905-8-0)
- MOEN Lever Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (L4605)
- Kohler Bathroom Sink Faucets