Shop All Bath Towel Bars and Hooks
Kohler
34
Mfr # 27426-BMB
Zoro # G604845851
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black with Moderne Brass
- Material Zinc
- Length 26.5625 in.
- Height 2.625 in.
- Color Matte Black with Moderne Brass
Product Information
- Brand Kohler
- MFR # 27426-BMB
- Zoro # G604845851
- UPC # 885612916204
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Length | 26.5625 in. |
Height | 2.625 in. |
Details
Item | Tone 24" towel bar |
Finish | Matte Black with Moderne Brass |
Material | Zinc |
Color | Matte Black with Moderne Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2650M)
- AMERICAN STANDARD Optum Trip Lever Orb (7381457-201.2240A)
- JOSEPH JOSEPH TOOTHBRUSH HOLDER PLSTC (70509)
- LASCO FITTINGS Swing Joint, 1 1/2 in, Schedule 40, White (G330212)
- KOHLER Artifacts Double Robe Hook (72572-BN)
- KOHLER Devonshire 18" Towel Bar (10550-BN)
- KOHLER Devonshire 18" Towel Bar (10550-2BZ)
- KOHLER Minimal 24 Towel Bar (26568-BN)
- KOHLER Honesty 24" Double Towel Bar (26643-CP)
- KOHLER Components Robe Hook Assembly (78378-BV)
- MOEN Danika 24" Towel Bar (BH2924BN)
- Kohler Bath Towel Bars and Hooks