Shop All Bathroom Safety Bars and Chairs
Kohler
26-7/16" L, Purist, Metal, Purist 24" Grab Bar
Mfr # 11893-SN
Zoro # G7841861
product price: $280.27
/ea
Free Shipping & Returns
$280.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Purist
- Material Metal
- Standards ADA Compliant, ICC/ANSI A117.1
- Color Polished Nickel
- Width 2-3/4"
Product Information
- Brand Kohler
- MFR # 11893-SN
- Zoro # G7841861
- UPC # 650531846914
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 26-7/16" |
Width | 2-3/4" |
Height | 2-7/16" |
Bar Length | 24" |
Details
Type | Purist |
Material | Metal |
Standards | ADA Compliant, ICC/ANSI A117.1 |
Color | Polished Nickel |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Purist 24" Grab Bar |
Includes | Installation Template and Tools Included, Installation Hardware |
Features | Premium Metal Construction for Durability and Reliability, Kohler Finishes Resist Corrosion and Tarnishing |
Description
Purist 24 In. Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Ceramic Cartridge, 2-1/4" x 1-1/2" for Faucet (0092298)
- SLOAN Royal 186-0.5 Smo M Flush Valve (3912679)
- NEOPERL 1.5 gpm Aerated Outlet, 3/4 in - 27 Thread Size, Chrome, Brass (5501705)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, F, 1" Adapter x 1" Male NPT (BULK-CGF-234)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-SN)
- KOHLER Components 42" Grab Bar (25162-CP)
- KOHLER Components 18" Grab Bar (25160-BN)
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-BN)
- KOHLER Margaux 24" Grab Bar (11883-SN)
- KOHLER 20-7/16" L, Purist, Metal, Purist 18" Grab Bar (11892-BN)
- MOEN Iso 42" Designer Grab Bar (YG0742BL)
- Kohler Bathroom Safety Bars and Chairs