Shop All Bathroom Safety Bars and Chairs
Kohler
26-13/16" L, Contemporary, Metal, Contemporary 24" Grab Bar
Mfr # 14562-BS
Zoro # G7842595
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Contemporary
- Material Metal
- Standards ADA Compliant, ICC/ANSI A117.1
- Color Brushed Stainless
- Width 2-3/4"
Product Information
- Brand Kohler
- MFR # 14562-BS
- Zoro # G7842595
- UPC # 650531487407
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 26-13/16" |
Width | 2-3/4" |
Height | 2-13/16" |
Bar Length | 24" |
Details
Type | Contemporary |
Material | Metal |
Standards | ADA Compliant, ICC/ANSI A117.1 |
Color | Brushed Stainless |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Contemporary 24" Grab Bar |
Includes | Installation Template and Tools Included, Installation Hardware |
Features | Premium Metal Construction for Durability and Reliability, Kohler Finishes Resist Corrosion and Tarnishing |
Description
Contemporary 24 In. Grab Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 1/4" PTF Chrome Plated Brass Inline Coupler (MCD1304)
- DIXON Adapter, 1 In, 250 psi, Male Adapter x MNPT (G100-F-BR)
- BRASSCRAFT Connector Gas Css Ss 3/4Mxf 18 (CSSC21-18)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2295)
- KOHLER 38-13/16" L, Contemporary, Metal, Contemporary 36 Grab Bar (14564-BS)
- KOHLER 20-13/16" L, Contemporary, Metal, Contemporary 18 Grab Bar (14561-BS)
- KOHLER Components 36" Grab Bar (25161-BN)
- KOHLER Purist 18" Grab Bar (11892-BV)
- KOHLER Margaux 24" Grab Bar (11883-SN)
- KOHLER Purist 12" Grab Bar (11891-BL)
- ESSENTIAL MEDICAL SUPPLY INC Essential Medical Supply B5041 Height Adjustable Standing Toilet Safety Rails (B5041)
- Kohler Bathroom Safety Bars and Chairs