Shop All Kitchen Sinks
Kohler
25 X22 X 9-5/8 Top-Mount Single-Bowl Kitchen Sink W/ Sink Rack
Mfr # 5872-3A1-0
Zoro # G5079463
product price: $776.99
/ea
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast Iron
- Mounting Type Top
- Overall Length 25 in
- Overall Width 22 in
- Overall Height 9-5/8 in
Product Information
- Brand Kohler
- MFR # 5872-3A1-0
- Zoro # G5079463
- UPC # 885612083333
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 25 in |
Overall Width | 22 in |
Overall Height | 9-5/8 in |
Details
Item | Kitchen Sink |
Body Material | Cast Iron |
Mounting Type | Top |
Color | White |
Description
Sized to fit small spaces, the Riverby sink is an elegant and versatile addition to the kitchen as a primary, secondary, bar, or utility sink. A single bowl provides ample space to soak and wash large items, while front and back beveled edges help keep water in the sink. A sloped base to a single offset drain minimizes water pooling. Crafted from enameled cast iron, this sink resists chipping, cracking, or burning for years of beauty and reliable performance. An included custom-fit bottom sink rack also helps protect the sink surface from daily wear.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND 5" x 5" Square SS Shower Drain W/ Groove Lines (ABSD55D)
- ZORO SELECT 1-1/2" Malleable Iron Tee Class 300 (1LBX8)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (7710801)
- ZORO SELECT Pipe Clamp, Pipe Sz 1 In, 3 9/16 In L (0500093539)
- KOHLER Prologue Large Single Sink (31466-1-NA)
- KOHLER Staccato Entertainment Sink 3 Hole (3363-3-NA)
- KOHLER Prolific 23x17-3/4x10-7/8 Undermnt Sgl-Bwl Kitchen Sink W/ Acssrs (23650-NA)
- KOHLER 27-1/2x18-5/16x9-1/2 Neoroc Undermnt Sgl-Bowl Kitchen Sink W/ Rack (28000-CM6)
- KOHLER Bellera Single-Hole Or Three-Hole Kit (560-CP)
- KOHLER Iron/Tones 33 Single Bowl Kitchen Sink (5707-58)
- ELKAY Lustertone SS, Equal 2 Bowl Top Mnt Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD3321603)
- Kohler Kitchen Sinks