Shop All Bathroom Safety Bars and Chairs
Kohler
20-7/16" L, Purist, Metal, 18 Grab Bar
Mfr # 11892-BS
Zoro # G5079646
Free Shipping & Returns
$249.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Purist
- Material Metal
- Standards ADA Compliant, ICC/ANSI A117.1
- Color Brushed Stainless
- Width 2-3/4"
Product Information
- Brand Kohler
- MFR # 11892-BS
- Zoro # G5079646
- UPC # 650531846846
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 20-7/16" |
Width | 2-3/4" |
Height | 2-7/16" |
Bar Length | 18" |
Details
Type | Purist |
Material | Metal |
Standards | ADA Compliant, ICC/ANSI A117.1 |
Color | Brushed Stainless |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | 18 Grab Bar |
Includes | Installation Template and Tools Included, Installation Hardware |
Features | Premium Metal Construction for Durability and Reliability, Kohler Finishes Resist Corrosion and Tarnishing |
Description
With simple, architectural forms and careful detailing, Purist grab bars offer a sensual appearance as well as additional safety and comfort. This ADA-compliant 18-inch bar meets your needs while blending in beautifully with the Purist design aesthetic.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Lever Handle, Single Hole Only Mount, Residential / Commercial 1 Hole Locking Hose Bib, Orange (LK5000CR)
- BRADLEY Vandal Proof Wrench- Spanner (130-141)
- ZORO SELECT PEX Tubing, Blue, 1/2 in, 100 ft, 100 psi (Q3PC100XBLUE)
- ANVIL Clevis Hanger, 15.25"H, Steel (500357812)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-BS)
- KOHLER Metal, Grab Bar, Vibrant Brushed Modern Brass (11893-2MB)
- KOHLER Square 24 Grab Bar (23295-BL)
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-BN)
- KOHLER 4" L, Jute, Metal, Jute Bar Pull (99688-HF1)
- KOHLER Purist 36" Grab Bar (11895-BL)
- MOEN 42" L, Vertical or Horizontal Bars, Stainless Steel, Exposed Screw 42" Grab Bar Satin Stainle (R7442)
- Kohler Bathroom Safety Bars and Chairs