Shop All Bathroom Sinks
Kohler
20-3/4X18-1/4 Wall-Mount/Concealed Arm Carrier Bathroom Sink, No Ovrflw
Mfr # 2032-N-0
Zoro # G4773624
product price: $112.27
/ea
Free Shipping & Returns
$112.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China
- Mounting Type Wall Mounted
- Color White
- Overall Length 20-3/4 in
Product Information
- Brand Kohler
- MFR # 2032-N-0
- Zoro # G4773624
- UPC # 87206533600
- Country of Origin United States
- Category Bathroom Sinks
Dimensions
Overall Length | 20-3/4 in |
Overall Width | 18-1/4 in |
Overall Height | 12-7/8 in |
Bowl Size | 15 in x 10 in |
Bowl Depth | 3-1/4 in |
Details
Item | Bathroom Sink |
With Faucet / Without Faucet | Without Faucet |
Body Material | Vitreous China |
Mounting Type | Wall Mounted |
Color | White |
Number of Holes | 3 |
ADA Compliant | Yes |
Bowl Shape | Rectangular |
Faucet Mounting Centers | 4 in |
No. of Bowls | 1 |
Collection | Greenwich |
Description
Made from premium materials that withstand high-volume usage, the Greenwich wall-mount lavatory is an ideal choice for commercial applications. This model features drilling for faucets with 4 centers, a sealed overflow for commercial and hospital jobs and a wall hanger.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" x 3/16" CPI x MNPT SS Male Connector (3-2 FBZ-SS)
- SLOAN Sloan ROYAL 180-1.5 SG Manual Flushometer Valve (3912455)
- KOHLER C3-230 Cleansing Toilet Seat, Elongat (4108-0)
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/8 in Pipe Size (3827-E80-AA83B)
- KOHLER Iron Plains Wading Pool Lrg Rect Lav (20212-P5-0)
- KOHLER Devonshire Centerset Bathroom Sink Fa (393-N4-BN)
- KOHLER Caxton Oval 17" X 14" Under-Mount Bat (2205-G-0)
- KOHLER Iron/Impressions 37" Cast Iron One-Pi (3051-8-0)
- KOHLER Devonshire Single-Handle Bathroom Sin (193-4-BN)
- KOHLER Verticyl Rectangle Under-Mount Bathro (2882-0)
- FAUCETURE KVPB25227W47 Dreyfuss 25" Console Sink W/SS Leg (4", 3 Hole), Wht/Brass (KVPB25227W47)
- Kohler Bathroom Sinks