Shop All Bathroom Safety Bars and Chairs
Kohler
20-13/16" L, Traditional, Metal, Traditional 18" Grab Bar
Mfr # 10541-BN
Zoro # G7841484
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Traditional
- Material Metal
- Standards ADA Compliant, ICC/ANSI A117.1
- Color Vibrant Brushed Nickel
- Width 2-3/4"
Product Information
- Brand Kohler
- MFR # 10541-BN
- Zoro # G7841484
- UPC # 650531413468
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 20-13/16" |
Width | 2-3/4" |
Height | 2-13/16" |
Bar Length | 18" |
Details
Type | Traditional |
Material | Metal |
Standards | ADA Compliant, ICC/ANSI A117.1 |
Color | Vibrant Brushed Nickel |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Traditional 18" Grab Bar |
Includes | Installation Template and Tools Included, Installation Hardware |
Features | Premium Metal Construction For Durability and Reliability; KOHLER Finishes Resist Corrosion and Tarnishing; The Oil Rubbed Bronze Finish on this Product Does Not Include Copper Highlights as Shown |
Description
Traditional 18 In. Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Eljer Side Mount Toilet Tank Trip Lever Square, Polished Brass (4402217)
- OATEY Outlet Box, Washing Machine, PEX 1807 (38480)
- KOHLER Purist Rite-Temp Pressure-Balancin (T14501-4-BN)
- CHICAGO FAUCET Screw Assembly (621-015KJKBNF)
- KOHLER 4" L, Jute, Metal, Jute Bar Pull (99688-HF1)
- KOHLER Components 36" Grab Bar (25161-BN)
- KOHLER Kumin 36" Grab Bar (24551-CP)
- KOHLER Square 24 Grab Bar (23295-BL)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-S)
- KOHLER 20-13/16" L, Contemporary, Metal, Contemporary 18 Grab Bar (14561-BS)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-BS)
- Kohler Bathroom Safety Bars and Chairs