Shop All Bath Tubs
Kohler
1949-0, 66" L, 32" W, Acrylic
Mfr # 1949-0
Zoro # G2619380
product price: $2,518.50
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,518.50
Free 30-Day Returns
Key Features
- Length 66"
- Width 32"
- Material Acrylic
Product Information
Dimensions
Length | 66" |
Width | 32" |
Details
Item | 1949-0 |
Material | Acrylic |
Description
1949-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Basket Strainer, SS, Chrome (59-2015)
- PFISTER Tub Rough-In Valve, Roman, 1/2", 3-Hole (0X6-050R)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 3/4 in, NPT (ZUSA-PF-10626)
- DIXON 4" Threaded Cast Iron Foot Valve (DFVS40)
- KOHLER 60 in L, 29 in W, Acrylic (25984-0)
- KOHLER 1124-LA-0, 72" L, 36" W (1124-LA-0)
- KOHLER 1147-0, 60" L, 40" W (1147-0)
- KOHLER Soaking Tub, 66-1/8 in L, 32-1/2 in W, White, Cast Iron (21000-P5-0)
- KOHLER 1357-LA-0, 60" L, 32" W (1357-LA-0)
- KOHLER 1259-0, 72" L, 36" W, Acrylic (1259-0)
- CAMBRIDGE PLUMBING Rolled rim clawfoot tub and deck mount plumbing pkg faucet 463D Polished Chrome Holes 54" (RR55-463D-6-PKG-CP-7DH)
- Kohler Bath Tubs