Shop All Bathroom Safety Bars and Chairs
Kohler
14-13/16" L, Traditional, Metal, Traditional 12" Grab Bar
Mfr # 10540-S
Zoro # G7841204
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14-13/16"
- Type Traditional
- Material Metal
- Standards ADA Compliant, ICC/ANSI A117.1
- Color Polished Stainless
Product Information
- Brand Kohler
- MFR # 10540-S
- Zoro # G7841204
- UPC # 650531588609
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 14-13/16" |
Width | 2-3/4" |
Height | 2-3/16" |
Bar Length | 12" |
Details
Type | Traditional |
Material | Metal |
Standards | ADA Compliant, ICC/ANSI A117.1 |
Color | Polished Stainless |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Traditional 12" Grab Bar |
Includes | Installation Template and Tools Included, Installation Hardware |
Features | Coordinates with Other Products in the Purist Collection; Premium Metal Construction for Durability and Reliability; KOHLER Finishes Resist Corrosion and Tarnishing |
Description
Traditional 12 In. Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Toilet Flange, Red, Cast Iron, 4" (42255)
- APOLLO PEX 1 in. Brass PEX Barb x 3/4 in. Male Pipe Thread Reducing Adapter (APXMA134)
- ELKAY Indoor, Yes ADA, HydrBst Bot Fill Statn, Intgrl Fntn, Fltrd (HTHBWF-HRFSEBP-I)
- HYDROMAXX 1/2"x100Ft Black Flexible PVC Pipe (BF012100)
- KOHLER Purist 18" Grab Bar (11892-BV)
- KOHLER 54 in L, Aluminum, Matte Black (97628-BL)
- KOHLER Square 24 Grab Bar (23295-BL)
- KOHLER Kumin 18" Grab Bar (24549-BL)
- KOHLER Kumin 36" Grab Bar (24551-BN)
- KOHLER Purist 18 Grab Bar (11892-2MB)
- GROHE Universal Scale Handle Starlight Chrome (47427000)
- Kohler Bathroom Safety Bars and Chairs