Shop All Bathroom Sink Faucets
Kohler
12 in, 15 in, 14 in, 9 in, 11 in, 8 in, 16 in, 13 in, 10 in Mount, 3 Hole Bathroom Faucet
Mfr # 800T20-5ANA-CP
Zoro # G901247181
Free Shipping & Returns
$208.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 12 in, 15 in, 14 in, 9 in, 11 in, 8 in, 16 in, 13 in, 10 in
- Number of Holes 3
- Mounting Type Widespread
- ADA Compliant Yes
- Handle Type Wrist Blade
Product Information
- Brand Kohler
- MFR # 800T20-5ANA-CP
- Zoro # G901247181
- UPC # 885612513014
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Connection Size | 1/2 in |
Height | 3-9/16 in |
Details
Mounting Hole Center to Center | 12 in, 15 in, 14 in, 9 in, 11 in, 8 in, 16 in, 13 in, 10 in |
Number of Holes | 3 |
Mounting Type | Widespread |
ADA Compliant | Yes |
Handle Type | Wrist Blade |
Flow Rate | 0.5 GPM |
Handle Material | Brass |
Spout Reach | 5-1/2 in |
Material | Brass |
Compliance | CA Drought Compliant |
Faucet Spout | Fixed |
Series | Triton Bowe |
Item | Bathroom Faucet |
ANSI Compliant | Yes |
Includes | Handles; Installation Hardware; Valve |
Valve Type | Ceramic Disc |
Standards | ASME A112.18.1; CSA, NSF; ANSI 61, A117.1, 372 |
Color | Polished Chrome |
Mounting | Deck Mounted |
Number Of Handles | 2 |
Description
Defined by a sleek, contemporary curved profile, Triton Bowe faucets deliver solid brass construction at an exceptional value. This Triton Bowe widespread faucet features two wristblade handles, a quarter-turn ceramic valve, and a vandal-resistant aerator.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 18" TBE Red Brass Pipe Sch 40 (461-180)
- ZORO SELECT 1/4" MNPT x 2 ft TBE Black Pipe Sch 80 (90218)
- WATER-TITE White Ddob, 1/2", Pex Valve, qt. (82056)
- RID Rid 32985 Midget Tubing Cutter (32985)
- KOHLER Composed Tall Single-Hdl Faucet, Cyl (73159-7-AF)
- KOHLER Taut Single-Hole Commercial Faucet (46028-4-CP)
- KOHLER Margaux Widespread Lavatory Faucet Wi (16232-4-CP)
- KOHLER Triton Bowe Lav Fct Gneck - Lever (730T70-4AJR-SR)
- KOHLER Tone Single-Handle Bathroom Sink Fct Matte Black with Moderne Brass, 1.2 gpm (27415-4-BMB)
- KOHLER Taut Commercial Sc Lav Faucet Vibrant Brushed Nickel (46028-4-BN)
- ROHL Lombardia Wall Mount Lavatory Faucet (A2207LMPNTO-2)
- Kohler Bathroom Sink Faucets