Shop All Bath Tubs
Kohler
1123-LA-96, 60" L, 32" W
Mfr # 1123-LA-96
Zoro # G2615905
product price: $1,087.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,087.99
Free 30-Day Returns
Key Features
- Length 60"
- Width 32"
Product Information
Dimensions
Length | 60" |
Width | 32" |
Details
Item | 1123-LA-96 |
Description
1123-LA-96
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Commander Exposed Shower with Cross Handles, 1.75gpm (SC-1220-AF-E175)
- ZORO SELECT Water Heater Tstat, SPST, Open Rise, 30A (6XZV1)
- VIEGA Viega MegaPress coupling No stop, 2" x 2" (90330)
- AQUATROL Safety Relief Valve, 2 x 2-1/2 In, 150 psi (89F2A1M2K1-150)
- KOHLER Stargaze Freestanding Bath, 60 in L, 34 in W, White, Acrylic (24010-0)
- KOHLER 20201-LA-0, 60" L, 30" W (20201-LA-0)
- KOHLER Soaking Tub, 60-3/4 in L, 34-11/16 in W, White, Acrylic (24010-W1-0)
- KOHLER 1946-L-0, 60" L, 30" W, Acrylic (1946-L-0)
- KOHLER 1184-LA-0, 60" L, 32" W (1184-LA-0)
- KOHLER Archer Ia Bath, 6', Rh Apron (1125-RA-96)
- KOHLER Archer 60 X 32 Drop-In Whirlpool W/ Heater (1122-H-0)
- Kohler Bath Tubs