Shop All Bath Tubs
Kohler
1121-0, 60" L, 30" W
Mfr # 1121-0
Zoro # G2615494
product price: $1,290.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,290.99
Free 30-Day Returns
Key Features
- Length 60"
- Width 30"
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Cored Plug, MNPT, 2" Pipe Size (6RCV3)
- WATTS Repair Kit, Watts Series 009 M2, 2 In (009 M2 2 1st Check Kit)
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 4" (1056-64)
- LASCO FITTINGS Adapter, 4 x 4 in, Schedule 40, White (436040)
- KOHLER Air Tub, 65-13/16 in L, 36 in W, White, Acrylic (1967-GHW-0)
- KOHLER 60 in L, 42 in W, White, Acrylic (1113-L-0)
- KOHLER Windward 60X42 Ia Bath, Rh Drain (1113-RA-96)
- KOHLER 1946-0, 60" L, 30" W, Acrylic (1946-0)
- KOHLER 1123-LA-0, 60" L, 32" W (1123-LA-0)
- KOHLER 1948-LA-0, 66" L, 32" W, Acrylic (1948-LA-0)
- KOHLER 20202-RA-0, 60" L, 32" W (20202-RA-0)
- Kohler Bath Tubs