Shop All Bathroom Sink Faucets
Kohler
10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet
Mfr # 14410-4-2MB
Zoro # G301226199
product price: $952.98
/ea
Free Shipping & Returns
$952.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in
- Number of Holes 3
- Mounting Type Widespread
- ADA Compliant Yes
- Finish Vibrant Brushed Modern Brass
Product Information
- Brand Kohler
- MFR # 14410-4-2MB
- Zoro # G301226199
- UPC # 885612740373
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Connection Size | 9/16 in |
Height | 3-15/16 in |
Details
Mounting Hole Center to Center | 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in |
Number of Holes | 3 |
Mounting Type | Widespread |
ADA Compliant | Yes |
Finish | Vibrant Brushed Modern Brass |
Handle Type | Lever |
Flow Rate | 1.2 GPM |
Series | Purist |
Mounting | Deck Mounted |
Color | Vibrant Brushed Moderne Brass |
Faucet Spout | Conventional Fixed |
Spout Reach | 5 in |
ANSI Compliant | Yes |
Valve Type | Ceramic Disc |
Includes | Drain Assembly; Handles; Installation Hardware; Pop-Up; Valve |
Material | Metal |
Item | Bathroom Faucet |
Standards | ASME A112.18.1; CSA; ANSI 372, ANSI 61, ANSI A117.1 |
Compliance | CA Drought Compliant; Low Lead Compliant |
Number Of Handles | 2 |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Workforce Dipper Well Faucet, Single Valve Pantry, Chrome Plated (BKF-SPSF-G)
- PARKER Push-to-Connect HVAC Fitting, Brass (PZKP-C12-HNBR 3/4" COUPLING)
- CHICAGO FAUCET Cast Spout Assembly (S6E1JKABCP)
- KISSLER Plastic Bubbler Cartridge (68-3030)
- KOHLER Devonshire Deck-/Rim-Mount High-Flow (T398-4-BN)
- KOHLER Purist Wall-Mount Bathroom Sink Fauce (T14414-4-CP)
- KOHLER Touchless Single Hole Mount, Gooseneck Bathroom Faucet (K-13473-CP)
- KOHLER Artifacts Widespread Spout, Column (72760-2MB)
- KOHLER Purist Widespread Lavatory Faucet Wit (14406-4-BN)
- KOHLER Manual 8" Mount, Gooseneck Bathroom Faucet (K-400T70-5AKA-CP)
- KOHLER 0 in Mount, 1 Hole Sculpted Touchless Lavatory Faucet With (13460-VS)
- Kohler Bathroom Sink Faucets & Accessories