Shop All Bathroom Sink Faucets
Kohler
10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet
Mfr # 14408-4-BL
Zoro # G201197094
Free Shipping & Returns
$885.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in
- Number of Holes 3
- Mounting Type Widespread
- ADA Compliant Yes
- Handle Type Lever
Product Information
- Brand Kohler
- MFR # 14408-4-BL
- Zoro # G201197094
- UPC # 885612840363
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Height | 11-7/16 in |
Connection Size | 9/16 in |
Details
Mounting Hole Center to Center | 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in |
Number of Holes | 3 |
Mounting Type | Widespread |
ADA Compliant | Yes |
Handle Type | Lever |
Flow Rate | 1.2 GPM |
Handle Material | Metal |
Compliance | CA Drought Compliant; Low Lead Compliant |
Standards | ASME A112.18.1; CSA, NSF; ANSI 372, ANSI 61, ANSI A117.1 |
Includes | Drain Assembly; Handles; Pop-Up; Valve |
Mounting | Deck Mounted |
ANSI Compliant | Yes |
Features | Water Efficient |
Series | Purist |
Material | Metal |
Item | Bathroom Faucet |
Spout Reach | 5-1/2 in |
Color | Matte Black |
Faucet Spout | High Arc, Gooseneck Fixed |
Valve Type | Ceramic Disc |
Number Of Handles | 2 |
Description
Combining architectural forms with sensual design lines, Purist faucets and accessories bring a touch of modern elegance to your bathroom. This sink faucet exemplifies the Purist collection's understated style, with its high gooseneck spout and high lever handles. Easy-to-install and leak-free UltraGlide valves provide reliable performance and durability. And the spout features laminar flow, which helps conserve water while preventing splashing.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Pedal Spring, Left Hand (834-010JKNF)
- GROHE Universal Holder For Sliding Rail Infini (06765EN0)
- LEGEND VALVE 6 PORT SS MANIFOLD /W PURGE (8330P-10-6)
- DANCO CARTRIDGE PULLER MOEN (9D00060885)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet, Vibrant Brushed Nickel (99760-4-BN)
- KOHLER 8 in Mount, 3 Hole Purist Wall-Mount Bathroom Sink Fauce, Brushed Nickel (T14414-4-BN)
- KOHLER Bancroft Widespread Lavatory Faucet W (10577-4-CP)
- KOHLER Triton Bowe 4 Gooseneck - Wristblade (400T70-5AKC-CP)
- KOHLER Parallel Single-Handle Bathroom Sink Faucet (23472-4-BN)
- KOHLER Sculpted Touchless Faucet With Insight Technology, Dc-Powered (13461-VS)
- KOHLER Simplice 1H Lav Fct (27389-4N-BL)
- Kohler Bathroom Sink Faucets