Shop All Bathroom Sink Faucets
Kohler
10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole
Mfr # 14410-3-CP
Zoro # G7866605
Free Shipping & Returns
$657.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in
- Number of Holes 3
- Mounting Type Widespread
- ADA Compliant No
- Handle Type Cross
Product Information
- Brand Kohler
- MFR # 14410-3-CP
- Zoro # G7866605
- UPC # 087206750984
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 3-15/16 in |
Connection Size | 9/16 in |
Details
Mounting Hole Center to Center | 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in |
Number of Holes | 3 |
Mounting Type | Widespread |
ADA Compliant | No |
Handle Type | Cross |
Flow Rate | 1.2 GPM |
Handle Material | Metal |
Compliance | CA Drought Compliant; Low Lead Compliant |
Features | Water Efficient |
Material | Metal |
Includes | Drain Assembly; Handles; Pop-Up; Valve |
Item | Purist Widespread Lavatory Faucet Wit |
Mounting | Deck Mounted |
Faucet Spout | Conventional Fixed |
Spout Reach | 5 in |
Standards | ASME A112.18.1; CSA; ANSI 372, ANSI 61, ANSI A117.1 |
Series | Purist |
Color | Polished Chrome |
Valve Type | Ceramic Disc |
ANSI Compliant | Yes |
Number Of Handles | 2 |
Description
Purist Widespread Lavatory Faucet Wit
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES 1/4" Barbed Straight Coupler PK 10 (C0-4WP)
- ZORO SELECT Nipple, For Air, 27/32 in I.D., Aluminum (ZUSA-PF-14848)
- WATTS Sb1156F 1/2" Sweat Bronze (SB1156F)
- KOHLER 1259-0, 72" L, 36" W, Acrylic (1259-0)
- KOHLER Touchless Single Hole Mount, Gooseneck Bathroom Faucet (K-13475-CP)
- KOHLER Bancroft Monoblock Lavatory Faucet Wi (10579-4-CP)
- KOHLER Composed Tall Single-Hdl Faucet, Cyl (73159-7-AF)
- KOHLER Touchless Single Hole Mount, Straight Spout Bathroom Faucet (K-13467-CP)
- KOHLER Composed Single-Handle Bathroom Sink Faucet W/ Lever Handle (73167-4-TT)
- KOHLER Venza Single Control Lav Faucet, 1.2Gpm Matte Black (28126-4-BL)
- CENTRAL BRASS Two Handle Slant Back Bathroom Faucet, IP, Wallmount, Polished Chrome, Number of Holes: 3 Hole (1178-A)
- Kohler Bathroom Sink Faucets & Accessories