Shop All Bathroom Sink Faucets
Kohler
0 in Mount, 1 Hole Purist Single-Handle Bathroom Sink Fa
Mfr # 14402-4A-CP
Zoro # G7712249
product price: $408.86
/ea
Free Shipping & Returns
$408.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 0 in
- Number of Holes 1
- Mounting Type Single Hole
- ADA Compliant Yes
- Handle Type Lever
Product Information
- Brand Kohler
- MFR # 14402-4A-CP
- Zoro # G7712249
- UPC # 650531149671
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 7-3/4 in |
Details
Mounting Hole Center to Center | 0 in |
Number of Holes | 1 |
Mounting Type | Single Hole |
ADA Compliant | Yes |
Handle Type | Lever |
Flow Rate | 1.2 GPM |
Handle Material | Metal |
Compliance | CA Drought Compliant; Low Lead Compliant |
Series | Purist |
ANSI Compliant | Yes |
Features | Water Efficient |
Item | Purist Single-Handle Bathroom Sink Fa |
Color | Polished Chrome |
Material | Metal |
Includes | Drain Assembly; Handles; Pop-Up; Valve |
Mounting | Deck Mounted |
Valve Type | Ceramic Disc |
Faucet Spout | Conventional Fixed |
Spout Reach | 5-1/2 in |
Standards | ASME A112.18.1; CSA; ANSI 372, ANSI 61, ANSI A117.1 |
Number Of Handles | 1 |
Description
Purist Single-Handle Bathroom Sink Fa
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 3" Pipe Size (2CFJ7)
- DIXON Tubing, 3/8 in ID x 1/2 in OD x 100 ft L, 1/16 in Thick Wall, Nylon, Domestic (16375)
- ZORO SELECT 3/4" FGHT x MGHT PVC Ball Valve Inline (7050090)
- ROHL Air Activated Switch Control Box Only For Waste Disposal (AS426)
- KOHLER Riff Widespread Bathroom Sink Fct Vibrant Brushed Moderne Brass, 1.2 gpm (27399-4-2MB)
- KOHLER Triton Bowe Monoblock Gneck - Lever (100T70-4AKL-CP)
- KOHLER Purist Widespread Lavatory Faucet Wit (14406-4-BN)
- KOHLER 8 in Mount, 3 Hole Purist Wall-Mount Bathroom Sink Fauce (T14414-3-CP)
- KOHLER Taut Commercial Sc Lav Faucet Vibrant Brushed Nickel (46028-4-BN)
- KOHLER Composed Single-Handle Bathroom Sink Faucet W/ Lever Handle (73167-4-TT)
- KOHLER Bancroft Widespread Lavatory Faucet W (10577-4-BN)
- Kohler Bathroom Sink Faucets