Shop All Kitchen Faucets
Kohler
0 in Mount, 1 Hole Kitchen Sink Faucet
Mfr # 23766-CP
Zoro # G701198263
product price: $579.15
/ea
Free Shipping & Returns
$579.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center 0 in
- ADA Compliant Yes
- Flow Rate 1.5 GPM
- Handle Type Lever
Product Information
- Brand Kohler
- MFR # 23766-CP
- Zoro # G701198263
- UPC # 885612889096
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Height | 17.2 in |
Spout Length | 7-13/16 in |
Hole Dia. | 1-5/16 in |
Spout Height | 7-9/16 in |
Description
With clean lines and a soft teardrop base, the Tone kitchen faucet collection features a fresh take on mid-century modern style. This inviting design, where minimalism meets warmth, makes for a perfect fit in any space. Paired with thoughtful functionality, the Tone collection is a dynamic beauty.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Valve Box W/Cvr 14X19Blk (113BC)
- KOHLER Spray Nut Kit (1281829-SN)
- PARKER ST TH CONN BODY (12 F5OX-S)
- ZORO SELECT Expansion Joint, Neoprene, Single, 10in (AMS210)
- KOHLER 0 in Mount, 1 Hole Artifacts 2-Hole Kitchen Sink Faucet (99265-VS)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (29709-CP)
- KOHLER 0 in Mount, 1 Hole Kitchen Sink Faucet (23766-2MB)
- KOHLER Crue Single-Handle Bar Sink Faucet (22975-BL)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (23830-VS)
- KOHLER Crue Pull-Down Single-Handle Kitchen Faucet (22972-VS)
- HERITAGE Manual, 8" Mount, 2 Hole KS1275AXBS 8" Kitchen Bridge Faucet with (KS1275AXBS)
- Kohler Kitchen Faucets