Shop All Kitchen Faucets
Kohler
0 in Mount, 1 Hole Kitchen Faucet
Mfr # 29709-CP
Zoro # G501198326
Free Shipping & Returns
$737.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center 0 in
- ADA Compliant Yes
- Flow Rate 1.5 GPM
- Handle Type Lever
Product Information
- Brand Kohler
- MFR # 29709-CP
- Zoro # G501198326
- UPC # 885612713322
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Height | 17.61 in |
Spout Length | 9-1/16 in |
Hole Dia. | 1-1/4 in, 1-1/2 in |
Spout Height | 9-5/8 in |
Description
The Artifacts touchless faucet combines vintage style with state-of-the-art touchless technology. With a precision sensor built into the spout, the Artifacts touchless faucet lets you speed through tasks while enjoying a cleaner, more hygienic kitchen environment. Intuitive Response technology is in tune with your every move: a simple wave of your hand—or an object such as a pan or utensil—turns the faucet on or off. The three-function pull-down sprayhead has you covered for a range of tasks: BerrySoft spray for food prep; an aerated stream for filling pots; and powerful Sweep spray for cleaning.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Pedal Bracket, Rough Chrome (625-060JKRCF)
- ZORO SELECT 1" MNPT x 10 ft TBE Stainless Steel Pipe Sch 80 (E4BNF23)
- WINTERS Mini Ball Valve 1/4"Npt Fxf Lever Handle (SMV500)
- KOHLER Urinal Strainer, Replacement (GP1211759)
- KOHLER Artifacts Wall Mount Pot Filler (99270-2MB)
- KOHLER Simplice Single-Hole Or Three-Hole Ki (597-VS)
- KOHLER 0 in Mount, 1 Hole Bar Sink Faucet (7509-BL)
- KOHLER Tone Touchless Pull-Down Single-Handle Kitchen Sink Faucet (23766-VS)
- KOHLER 0 in Mount, 1 Hole Kitchen Sink Faucet (23766-2MB)
- KOHLER Triton Bowe Service Sink Faucet (837T60-4A-CP)
- DURA FAUCET PULL-DOWN RV KITCHEN FAUCET - VENETIAN BRONZE (DF-NMK503-VB)
- Kohler Kitchen Faucets