Shop All Kitchen Faucets
Kohler
0 in Mount, 1 Hole Kitchen Faucet
Mfr # 22976-VS
Zoro # G101198214
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center 0 in
- ADA Compliant Yes
- Flow Rate 1.5 GPM
- Handle Type Lever
Product Information
- Brand Kohler
- MFR # 22976-VS
- Zoro # G101198214
- UPC # 885612861436
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Height | 9-3/16 in |
Spout Length | 7-9/16 in |
Hole Dia. | 1-5/16 in |
Spout Height | 5 in |
Details
Number of Holes | 1 |
Mounting Hole Center to Center | 0 in |
ADA Compliant | Yes |
Flow Rate | 1.5 GPM |
Handle Type | Lever |
Mounting Type | Single Hole |
Material | Metal |
Includes | Escutcheon; Handles; Valve |
Mounting | Deck Mounted |
Color/Finish | Vibrant Stainless |
Compliance | CA Drought Compliant |
Standards | ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; ANSI, ASME, NSF, CSA |
Features | Pullout Spray; Water Efficient |
Valve Type | Ceramic Disc |
Faucet Spout | Fixed |
Water Connection | 3/8" Compression |
Item | Kitchen Faucet |
Series | Crue |
Handle Material | Metal |
Number Of Handles | 1 |
Description
A model of clean, sophisticated design, the Crue kitchen faucet collection represents a true high point in user-focused plumbing design for the kitchen. The silhouette — a simple arched spout and single lever handle — offers a straightforward style that adapts to nearly any kitchen design. It’s this contemporary look, paired with thoughtful functionality, that makes the Crue collection a modern marvel.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAL-MATIC Air Release Valve, FNPT, 2 x 1/2, CI (38.2)
- QWIK-FREEZER QF-8100WOC Single C02 Pipe Freeze Kit 7.00 to 8.00 Inch ID (QF8100WOC)
- ZORO SELECT 4" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (571-120)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017840)
- KOHLER Riff Touchless Pull-Down Single-Handle Kitchen Sink Faucet (23832-VS)
- KOHLER Honesty Single Control Lav Faucet (99760-4-2MB)
- KOHLER Triton Bowe 8 Kitc Fct-Lever (810T20-4AFA-CP)
- KOHLER Graze Pull-Down Kitchen Faucet (22062-2MB)
- KOHLER Riff Touchless Pull-Down Single-Handle Kitchen Sink Faucet (23832-2MB)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (23830-VS)
- MOEN COMMERCIAL Manual, 4" Mount, Residential 3 Hole Low Arc Bathroom Faucet (8414)
- Kohler Kitchen Faucets & Accessories