Shop All Kitchen Faucets
Kohler
0 in Mount, 1 Hole Kitchen Faucet
Mfr # 22060-BL
Zoro # G301198366
product price: $677.55
/ea
Free Shipping & Returns
$677.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center 0 in
- ADA Compliant Yes
- Flow Rate 1.5 GPM
- Handle Type Lever
Product Information
- Brand Kohler
- MFR # 22060-BL
- Zoro # G301198366
- UPC # 885612818300
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Hole Dia. | 1-5/16 in |
Height | 24-1/4 in |
Spout Length | 10 in |
Spout Height | 9-9/16 in |
Details
Number of Holes | 1 |
Mounting Hole Center to Center | 0 in |
ADA Compliant | Yes |
Flow Rate | 1.5 GPM |
Handle Type | Lever |
Mounting Type | Single Hole |
Valve Type | Ceramic Disc |
Color/Finish | Matte Black |
Mounting | Deck Mounted |
Series | Graze |
Faucet Spout | 360 Degrees Swivel |
Compliance | CA Drought Compliant |
Item | Kitchen Faucet |
Includes | Handles; Installation Hardware; Valve |
Material | Zinc |
Features | BerrySoft; Magnetic Docking; Pre Rinse; Pullout Spray; Sweep Spray; Water Efficient |
Water Connection | 3/8" Compression |
Standards | ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; ANSI, ASME, CSA, NSF; Lead Leaching Certified NSF/ANSI 61 |
Number Of Handles | 1 |
Description
Drawing on inspiration rooted deep in Americana, we bring you Graze. This bold statement piece conjures memories of the spikes that built railroads and the steel industry where iron was forged. Breaking from the norm of more delicate smooth round lines, the bold square base with a unique strong silhouette is eye-catching on your counter and a design to complement most every home.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMETIER GKTS252291 25"x22"x9" Self-Rimming Single Bowl Kitchen Sink (1 Hole), (GKTS252291)
- ASI GLOBAL PARTITIONS 55" x 24" Door Toilet Partition, Solid Plastic Polymer (40-9082360-9509)
- STEEL & OBRIEN 3" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS (L14AM7-3-304)
- ZORO SELECT PVC Adapter, Insert x MNPT, 1 in Pipe Size (1436-010)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (22974-BL)
- KOHLER One Handle Stainless Steel Kitchen Faucet Side Sprayer Included (R29669-VS)
- KOHLER Jolt Pull Out Kitchen Faucet Polished Chrome (30612-CP)
- KOHLER Purist Single-Handle Semi-Professional Kitchen Sink Faucet (24982-VS)
- KOHLER Riff Single-Handle Bar Sink Faucet (23833-2BZ)
- KOHLER 0 in Mount, 1 Hole Bar Faucet (22975-CP)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (527-ABCP)
- Kohler Kitchen Faucets & Accessories