Shop All Kitchen Faucets
Kohler
0 in Mount, 1 Hole Gooseneck Touchless Ac-Powered Deck-Moun
Mfr # 13474-CP
Zoro # G8806863
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center 0 in
- Residential Commercial Commercial
- ADA Compliant Yes
- Flow Rate 0.5 GPM
Product Information
- Brand Kohler
- MFR # 13474-CP
- Zoro # G8806863
- UPC # 650531917485
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Hole Dia. | 1-1/4 in |
Height | 12-1/8 in |
Spout Length | 6-3/16 in |
Spout Height | 9 in |
Details
Number of Holes | 1 |
Mounting Hole Center to Center | 0 in |
Residential Commercial | Commercial |
ADA Compliant | Yes |
Flow Rate | 0.5 GPM |
Mounting Type | Single Hole |
Power Source | Plug-In |
Includes | Handles; Valve |
Color/Finish | Polished Chrome |
Green Environmental Attribute | Eco Friendly |
Valve Type | Solenoid |
Features | Touchless Faucet; Water Efficient |
Item | Gooseneck Touchless Ac-Powered Deck-Moun |
Compliance | CA Drought Compliant; Low Lead Compliant |
Series | Touchless |
Faucet Spout | Fixed |
Material | Brass |
Standards | ASME A112.18.1; ANSI, ASME, CSA |
Faucet Activation | Electronic |
Number Of Handles | 1 |
Description
Gooseneck Touchless Ac-Powered Deck-Moun
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Ice Machine System, 6.3 gpm (AP3-P)
- SMITH-COOPER SW Union, 3M, 304/L, 1-1/2" (4307005174)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay LZS8WSSP Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-11745)
- ASAHI 3/4" Socket x Thread PVC Ball Valve 2-Way (1601007)
- KOHLER Semiprofessional Kitchen Sink Faucet (24982-BL)
- KOHLER Simplice Pulldown Kitchen Faucet (596-2MB)
- KOHLER Tone Pull-Down Single-Handle Kitchen Sink Faucet (23764-BMB)
- KOHLER Gooseneck Touchless Ac-Powered Deck-Moun (13475-CP)
- KOHLER Crue Single-Handle Bar Sink Faucet (22975-VS)
- KOHLER Crue Touchless Pull-Down Single-Handle Kitchen Faucet (22974-2MB)
- MOEN Belfield Kd 2H Fixed Spt W/Ss Bl (7255BL)
- Kohler Kitchen Faucets & Accessories