Shop All Bathroom Sink Faucets
Kohler
0 in Mount, 1 Hole Bathroom Faucet
Mfr # 77968-BL
Zoro # G001197287
Free Shipping & Returns
$506.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 0 in
- Number of Holes 1
- Mounting Type Single Hole
- ADA Compliant No
- Flow Rate 1.2 GPM
Product Information
- Brand Kohler
- MFR # 77968-BL
- Zoro # G001197287
- UPC # 885612684691
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Height | 10-3/8 in |
Details
Mounting Hole Center to Center | 0 in |
Number of Holes | 1 |
Mounting Type | Single Hole |
ADA Compliant | No |
Flow Rate | 1.2 GPM |
Spout Reach | 6-5/16 in |
Mounting | Deck Mounted |
Item | Bathroom Faucet |
Standards | ASME A112.18.1; CSA, NSF; ANSI 372, ANSI 61 |
Compliance | CA Drought Compliant |
Material | Brass |
Faucet Spout | Fixed |
Valve Type | Ceramic Disc |
Color | Matte Black |
Series | Components |
ANSI Compliant | Yes |
Includes | Drain Assembly; Installation Hardware; Pop-Up |
Number Of Handles | 2 |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. Choose a spout, handles, and finish to build your own signature modern look. Featuring a sweeping architectural aesthetic, this Ribbon spout pairs with your choice of Components sink faucet handles for a personalized design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Handle Service Kit (1224401-CP)
- ZORO SELECT 2" Clamp T304 SS Roll-On Ferrule (EG14R2.0)
- ZORO SELECT 1/2" MBSPT x MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (463-030BSNP)
- ARMACELL 2-1/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGS21838)
- KOHLER Tone Freestanding Bath Faucet Trim Matte Black with Moderne Brass (T27424-4-BMB)
- KOHLER Low Arc Bathroom Faucet, Polished Chrome (K-400T20-5ANL-CP)
- KOHLER Purist Lav Faucet (14406-3-AF)
- KOHLER Components Single-Handle Bathroom Sink Faucet (77958-4A-CP)
- KOHLER Tone Single-Handle Bathroom Sink Fct Matte Black with Moderne Brass, 1.2 gpm (27415-4-BMB)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet, Vibrant Brushed Modern Brass (99491-4-2MB)
- HOMEWERKS Homewerks Chrome Motion Sensing Centerset Bathroom Sink Faucet 4 in. (26-B423S-HW)
- Kohler Bathroom Sink Faucets & Accessories