Shop All Kitchen Faucets
Kohler
0 in Mount, 1 Hole Bar Sink Faucet
Mfr # 7509-BL
Zoro # G501198265
product price: $580.50
/ea
Free Shipping & Returns
$580.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center 0 in
- ADA Compliant Yes
- Flow Rate 1.8 GPM
- Handle Type Lever
Product Information
- Brand Kohler
- MFR # 7509-BL
- Zoro # G501198265
- UPC # 650531931771
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Height | 9-7/8 in |
Width | 2 in |
Spout Length | 6 in |
Spout Height | 7-3/8 in |
Details
Number of Holes | 1 |
Mounting Hole Center to Center | 0 in |
ADA Compliant | Yes |
Flow Rate | 1.8 GPM |
Handle Type | Lever |
Mounting Type | Single Hole |
Valve Type | Ceramic Disc |
Includes | Handles; Valve |
Mounting | Deck Mounted |
Green Environmental Attribute | Eco Friendly |
Handle Material | Metal |
Color/Finish | Matte Black |
Faucet Spout | 360 Degrees Swivel |
Series | Purist |
Standards | ANSI A117.1; ASME A112.18.1; CSA, ANSI, ASME, NSF |
Item | Bar Sink Faucet |
Features | Water Efficient |
Compliance | CA Drought Compliant |
Material | Metal |
Number Of Handles | 1 |
Description
Designed to accommodate an extra-thick counter, this Purist bar sink faucet combines a strong architectural form and simple-to-use features. The high-arch swing spout maneuvers easily around large cookware, while the side lever handle controls temperature and flow. This faucet is ideal for an entertainment area, kitchen island, or prep sink.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Reinforced Tubing, 225 psi at 70F, Clear (K7300-12X100)
- FLEXTRON Gas Line Hose 5/8'' O.D.x24'' Len 1/2" FIPxMIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC12-24C)
- SANITUBE Solid Clamp End Cap 316L, 1"-1-1/2 (16AMP6-100-150)
- LENOX Tubing Cutter, Copper, Manual (14831TS34)
- KOHLER Gooseneck Touchless Ac-Powered Deck-Moun (13475-CP)
- KOHLER Triton Bowe Service Sink Faucet (837T60-4A-CP)
- KOHLER Triton Bowe Service Sink Gneck - Lever (730T70-4AR-SR)
- KOHLER 0 in Mount, 1 Hole Purist Secondary Pullout (7506-CP)
- KOHLER Simplice Pulldown Kitchen Faucet (596-2MB)
- KOHLER Bellera Single-Hole Or Three-Hole Kit (560-VS)
- CAHABA Industrial 1-Handle Pull-Down Kitchen Fa (CA6113SS)
- Kohler Kitchen Faucets & Accessories