Shop All Kitchen Faucets
Kohler
0 in Mount, 1 Hole Bar Faucet
Mfr # 99268-2BZ
Zoro # G5078858
product price: $741.30
/ea
Free Shipping & Returns
$741.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center 0 in
- Finish Oil Rubbed Bronze
- Residential Commercial Commercial
- ADA Compliant No
Product Information
- Brand Kohler
- MFR # 99268-2BZ
- Zoro # G5078858
- UPC # 885612385178
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Spout Length | 7-5/16 in |
Height | 13-13/16 in |
Hole Dia. | 1-5/16 in |
Width | 2-5/8 in |
Spout Height | 7-5/16 in |
Description
The Artifacts faucet collection brings you classic designs reimagined in fresh new ways for various task areas of the kitchen. Inspired by vintage spigots and classic soda fountains, the Artifacts Gentleman's bar faucet makes a stylish statement in any kitchen or entertainment area.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Crystalline Knob Handle-Chr (068614-0020A)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 90 gpm, 25m, PK20 (255047-75)
- ZORO SELECT 3/4" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (6P808)
- THRIFCO PLUMBING 1 Inch Slip x Slip PVC Coupling SCH 40 (8113754)
- KOHLER Honesty Single Control Lav Faucet (99760-4-2MB)
- KOHLER Artifacts Single-Hole Kitchen Sink Fa (99259-CP)
- KOHLER Simplice Two-Hole Kitchen Sink Faucet (647-VS)
- KOHLER Pull-Down Kitchen Sink Faucet With Three-Function Sprayhead in Matte Black (28358-BL)
- KOHLER 0 in Mount, 1 Hole Kitchen Sink Faucet (23766-BL)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (24982-SN)
- ALLPOINTS Faucet (3/4-16 Thd M, Plst) (2861000)
- Kohler Kitchen Faucets & Accessories