Shop All Kitchen Faucets
Kohler
0 in Mount, 1 Hole Artifacts 2-Hole Kitchen Sink Faucet
Mfr # 99265-VS
Zoro # G8809611
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center 0 in
- ADA Compliant Yes
- Flow Rate 1.5 GPM
- Handle Type Lever
Product Information
- Brand Kohler
- MFR # 99265-VS
- Zoro # G8809611
- UPC # 885612436870
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 13-1/2 in |
Hole Dia. | 1-5/16 in |
Spout Length | 8-1/2 in |
Spout Height | 9 in |
Details
Number of Holes | 1 |
Mounting Hole Center to Center | 0 in |
ADA Compliant | Yes |
Flow Rate | 1.5 GPM |
Handle Type | Lever |
Mounting Type | Single Hole |
Series | Artifacts |
Faucet Spout | 360 Degrees Swivel |
Item | Artifacts 2-Hole Kitchen Sink Faucet |
Color/Finish | Vibrant Stainless |
Water Connection | 3/8" Compression |
Mounting | Deck Mounted |
Handle Material | Metal |
Compliance | CA Drought Compliant |
Material | Brass, Plastic |
Valve Type | Ceramic Disc |
Features | BerrySoft; BerrySoft; Sidespray; Sweep Spray; Water Efficient |
Includes | Handles; Valve |
Standards | ANSI 372, ANSI 61, ANSI A117.1; ASME A112.18.1; ANSI, ASME, CSA, NSF; Lead Leaching Certified NSF/ANSI 61 |
Number Of Handles | 1 |
Description
Artifacts 2-Hole Kitchen Sink Faucet
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Hose Station, 3/4 In, 9 gpm, Chrome (THS-25-VBD-CP)
- GROHE Universal Cap Starlight Chrome (45363000)
- DELTA Delta, 16", Shower Arm, Matte Black (RP46870BL)
- MOEN Mag Dial Engage 2.5 Gpm Brb (26100BRB)
- KOHLER Simplice Pulldown Kitchen Faucet (596-2MB)
- KOHLER 0 in Mount, 1 Hole Purist Secondary Pullout (7506-CP)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (22060-CP)
- KOHLER PULLDWN KITCHEN FAUCT 1H (R72511-SD-VS)
- KOHLER Tone Touchless Pull-Down Single-Handle Kitchen Sink Faucet (23766-VS)
- KOHLER Artifacts 1H Kitchen W/Pd Spry (99259-BL)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (7185SRS)
- Kohler Kitchen Faucets