Shop All Rechargeable Flashlights
Kodiak
Tactical Flashlight, 1 Mile Beam
Mfr # K-N1MILE-6
Zoro # G508589080
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2 in
- Color Black / Green
- Weight 0.79 lbs
- Material Aluminum
- Length 7.75 in
Product Information
- Brand Kodiak
- MFR # K-N1MILE-6
- Zoro # G508589080
- UPC # 811446025942
- Country of Origin China
- Category Rechargeable Flashlights
Dimensions
Width | 2 in |
Length | 7.75 in |
Details
Item | Tactical Flashlight |
Color | Black / Green |
Weight | 0.79 lbs |
Material | Aluminum |
Rechargeable | Yes |
Description
- •Rechargeable (Micro USC Charging Cable Included)
- •4000 mAh Battery 26650 (Replaceable)
- •Power Bank Charges Smartphones
- •1000 Lumens (12 HR Runtime) and 500 Lumens (22 HR) Brightness Modes
- •Push/Pull Focus Beam
- •4921' Beam Distance (1000 Lumen Mode)
- •Safety Lockout Prevents Overheating
- •Measures 7.75"L x 2"W x 2"D
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 120 W, White, Miniature Bi-Pin (G5) (13654-TWP)
- ILB GOLD Compact Fluorescent Bulb Cfl Double Twin-4 Pin Base, Replacement For Donsbulbs, F212D/835/4P (F212D/835/4P)
- GAMA SONIC 6.5 FT White Decorative Post with 3in Fitter (DP55F2)
- WESTINGHOUSE Bulb A23 200W Frosted (0397300)
- KODIAK Kolossus Rechargeable Tactical Flashlight, 15000 Lumens (K-15KRCH-4 )
- KODIAK Kraken Rechargeable Tactical Grade Flashlight with Power Bank, 6000 Lumens (K-6K-6)
- KODIAK Tactical Flashlight with Magnetic Charging, Rechargeable, 1000 Lumens (K-1KMAGFL-6/12)
- KODIAK Tactical Flashlight with Magnetic Charging, Rechargeable, 2000 Lumens (K-2KMAGFL-6/12)
- BAREBONES LIVING Vintage Flashlight - SG (LIV-291)
- FENIX Dual Light 600 lumen Rechargeable EDC Flashlight (LD12R)
- PROMIER PRODUCTS Everyday Flashlight with D Battery, 80 Lumens (LA-1D-12/24)
- Kodiak Rechargeable Flashlights