Shop All Pressure Gauges
Kodiak
Pressure Gauge, 0 to 200 psi, 1/4 in FNPT, Stainless Steel, Silver
Mfr # KC301L25200/DSM3511
Zoro # G1835429
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in FNPT
- For Use With Thick or Corrosive Medias Compatible with 316 Stainless Steel
- Gauge Application Hydraulic and Pneumatic Applications; Pumps; Chemical Feed Systems; R/O Systems
- Includes Mini Diaphragm Seal
Product Information
- Brand Kodiak
- MFR # KC301L25200/DSM3511
- Zoro # G1835429
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in FNPT |
Diameter | 2.8" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Case Diameter | 2.8 in |
Nominal Dial Size | 2 1/2 in |
Case Depth | 1.28 in |
Manufacturer Warranty Length | 1yr |
Seal Connection Size | 1/4 in |
Description
Pressure Gauge,1/4 in. FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Adjustable Wrist Band, 4mm, Snap (09028)
- ASHCROFT Explosion Proof Transducer, 0 to 3000 psi (A2XBM0242C23000#G)
- ELECTRONIC SPECIALTIES $DYNAMIC TEST LEADS LOAD PRO (ES180)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404O)
- KODIAK Pressure Gauge, 0 to 30 psi, 1/4 in FNPT, Stainless Steel, Silver (KC301L2530/DSM3511LP)
- KODIAK Pressure Gauge, 0 to 100 psi, 1/4 in FNPT, Stainless Steel, Silver (KC301L25100/DSM3511)
- KODIAK Pressure Gauge, 0 to 60 psi, 1/4 in FNPT, Stainless Steel, Silver (KC301L2560/DSM3511)
- KODIAK Low Pressure Gauge, Bottom, 5 psi (KC25-5#)
- KODIAK Low Pressure Gauge, Bottom, 30" H2O (KC25-30"H2O)
- KODIAK Pressure Gauge, 0 to 100 psi, 1/2 in FNPT, Stainless Steel, Silver (KC301L25100/DSM3512)
- POWERMATE Pressure Gauge, 2", 300 PSI, 1/4" Back Conn (032-0024RP)
- Kodiak Pressure Gauges