Shop All Pressure Gauges
Kodiak
Low Pressure Gauge, Bottom, 60" H2O
Mfr # KC25-60"H2O
Zoro # G6080081
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4" NPT
- For Use With Commonly Used to Measure Air, Water, Natural Gas or Other Medias Not Corrosive to Brass/Bronze
- Material Chrome Plated Steel
- Color Clear
- Length 3.48"
Product Information
- Brand Kodiak
- MFR # KC25-60"H2O
- Zoro # G6080081
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 3.48" |
Diameter | 2.6" |
Details
Item | Low Pressure Gauge,Bottom,60" H2O |
For Use With | Commonly Used to Measure Air, Water, Natural Gas or Other Medias Not Corrosive to Brass/Bronze |
Material | Chrome Plated Steel |
Color | Clear |
Description
Low Pressure Gauge,Bottom,60 In. H2O
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER GFCI Receptacle Tester/Circuit Analyzer (GFI-3501)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (EX350)
- DEFELSKO Coating Thickness Gage, Std, 2 - 150 Mils (PosiTector 200 C/Std)
- REED INSTRUMENTS Replacement Sensor for the REED C-380 (R-134A)
- KODIAK Pressure Gauge, 0 to 300 psi, 1/4 in FNPT, Stainless Steel, Silver (KC301L25300/DSM3511)
- KODIAK Low Pressure Gauge, Bottom, 35" H2O/20 oz. (KC25-35"WC/20OZ"H2O)
- KODIAK Pressure Gauge, 0 to 160 psi, 1 in MNPT, Stainless Steel, Silver (KC301L25160/DSF14-M)
- KODIAK Low Pressure Gauge, Bottom, 5 psi (KC25-5#)
- KODIAK Low Pressure Gauge, Bottom, 3 psi (KC25-3#)
- KODIAK Low Pressure Gauge, Bottom, 15" H2O (KC25-15"H2O)
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 1-1/2 Inch Diameter1/8 Inch NPT Bottom Mount (G2001-160)
- Kodiak Pressure Gauges