Shop All Pressure Gauges
Kodiak
Low Pressure Gauge, Bottom, 3 psi
Mfr # KC25-3#
Zoro # G6080090
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Size 1/4" NPT
- For Use With Commonly Used to Measure Air, Water, Natural Gas or Other Medias Not Corrosive to Brass/Bronze
- Material Chrome Plated Steel
- Color Clear
- Length 3.48"
Product Information
- Brand Kodiak
- MFR # KC25-3#
- Zoro # G6080090
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 3.48" |
Diameter | 2.6" |
Details
Item | Low Pressure Gauge,Bottom,3 psi |
For Use With | Commonly Used to Measure Air, Water, Natural Gas or Other Medias Not Corrosive to Brass/Bronze |
Material | Chrome Plated Steel |
Color | Clear |
Description
Low Pressure Gauge,Bottom,3 psi
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Air/Gas Thermocouple Probe, Type K, -58 to 1652°F (-50 to 900°C) with NIST Calibration Certificate (R2940-NIST)
- EXTECH Anemometer, 40 to 3940 fpm (407123)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 5 psi (120-AA-00-OO-5P)
- DIXON Gauge, 0 to 160 psi, 1/4 in NPT Connection, 2-1/2 in Dial, +/- 3-2-3 %, Glycerin Liquid Filled (GLS417)
- KODIAK Low Pressure Gauge, Bottom, 60" H2O (KC25-60"H2O)
- KODIAK Low Pressure Gauge, Bottom, 30" H2O (KC25-30"H2O)
- KODIAK Low Pressure Gauge, Bottom, 5 psi (KC25-5#)
- KODIAK Digital Pressure Gauge, 0 to 145 psi, 1/8 in MNPT, Plastic, Black (KCDG158145)
- KODIAK Digital Pressure Gauge, 0 to 145 psi, 1/4 in MNPT, Plastic, Black (KCDG154145)
- KODIAK Low Pressure Gauge, Bottom, 15" H2O (KC25-15"H2O)
- PIC GAUGES Gauge, 2-1/2", 0/1000psi, 1/4"CBM, Rem Bezel (212D-254M)
- Kodiak Pressure Gauges