Shop All Pressure Gauges
Kodiak
Digital Pressure Gauge, 0 to 145 psi, 1/8 in MNPT, Plastic, Black
Mfr # KCDG158145
Zoro # G1835587
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Battery
- Range 0 to 145 psi/ 0 to 10 bar
- Digital Pressure and Vacuum Gauge Type Digital Pressure Gauge
- Accuracy +/-1.00%
- Application Pneumatics, Filtration Monitoring, Hydraulics
Product Information
- Brand Kodiak
- MFR # KCDG158145
- Zoro # G1835587
- Country of Origin Taiwan, Province of China
- Category Pressure Gauges
Dimensions
Gauge Connection Size | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 1 3/4 in |
Display Screen Width | 1.25 in |
Manufacturer Warranty Length | 1 yr |
Display Screen Height | 0.625 in |
Case Depth | 1 in |
Case Diameter | 1.75 in |
Nominal Dial Size | 1 3/4 in |
Process Connection Size | 1/8 in |
Description
Digital Industrial Pressure Gauge, Accuracy +/-1.00 Percent, Gauge Case Material ABS Thermoplastic, Nominal Dial Size 1 3/4 in, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Socket Material Brass, Sensor Type Diaphragm, Process Connection Type NPT, Display Units bar, kg/sq cm, Mpa, psi, Process Connection Gender Male, Battery Type 3V Lithium Battery, Process Connection Location Center Back, Process Connection Size 1/8 in, Power Source Battery, Panel-Mountable Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (35W1005PH02L300#)
- ASHCROFT Threaded Thermowell, 3/4"MNPT, SS (75W0750LST260C)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT500R-0209)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 20 In H2O (2020)
- KODIAK Pressure Gauge, 0 to 300 psi, 1/4 in FNPT, Stainless Steel, Silver (KC301L25300/DSM3511)
- KODIAK Pressure Gauge, 0 to 200 psi, 1/2 in FNPT, Stainless Steel, Silver (KC301L25200/DSM3512)
- KODIAK Pressure Gauge, 0 to 60 psi, 1/4 in FNPT, Stainless Steel, Silver (KC301L2560/DSM3511)
- KODIAK Pressure Gauge, 0 to 100 psi, 1/4 in FNPT, Stainless Steel, Silver (KC301L25100/DSM3511)
- KODIAK Low Pressure Gauge, Bottom, 15" H2O (KC25-15"H2O)
- KODIAK Pressure Gauge, 0 to 60 psi, 1/2 in FNPT, Stainless Steel, Silver (KC301L2560/DSM3512)
- PIC GAUGES Gauge, 2", 0/3000psi, 1/4"LM, SS (PRO-301D-204P-01)
- Kodiak Pressure Gauges