Shop All Carbide Burs
Kodiak Cutting Tools
SJ-42 Type SJ Carbide Bur 60 Deg Angle Double Cut
Mfr # 5427675
Zoro # G8643594
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/8
- Size SJ-42
- Drill Bit Size SJ-42
- Drilling Length 1/8
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5427675
- Zoro # G8643594
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 1/8 |
Size | SJ-42 |
Drill Bit Size | SJ-42 |
Drilling Length | 1/8 |
Description
Type SJ 60 Degree Angle
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
good surface finish.
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
good surface finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 3" Type R Silicon Carbide, Compact Grain Quick-Lok Disc, 120 Grit (31668-8)
- NORTON ABRASIVES Sandpaper Sheet, Med, 100 Grit, PK20 (07660768173)
- ARC ABRASIVES 2" Type R Performance Coated PREDATOR Quick-Lok Disc, 120 Grit (71-31656W)
- MARCO #4 Blaze Nozzle - 1/4" (10SN4UN)
- KODIAK CUTTING TOOLS SA-3L Type SA Carbide Bur Long Cylindrical (5560871)
- KODIAK CUTTING TOOLS SC-7 Type SC Carbide Bur Cylindrical Ball Nose Double Cut (5423869)
- KODIAK CUTTING TOOLS SC-1 Type SC Carbide Bur Cylindrical Ball Nose Double Cut (5423737)
- KODIAK CUTTING TOOLS SB-51 Type SB Carbide Bur Cylindrical End Cutting Single Cut (5422879)
- KODIAK CUTTING TOOLS SD-42L2 Type SD Carbide Bur Round Ball Nose Double Cut (5560277)
- KODIAK CUTTING TOOLS SB-4 Type SB Carbide Bur Cylindrical End Cutting Single Cut (5429039)
- M.A. FORD Bur, Carbide, 10 Flute, 1/4" Shank dia. (42500027)
- Kodiak Cutting Tools Carbide Burs