Shop All Carbide Burs
Kodiak Cutting Tools
SF-5NF Type SF Carbide Bur Round Nose Tree for Aluminum
Mfr # 5428665
Zoro # G8626146
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1
- Overall Length 1/4
- Size SF-5NF
- Drilling Length 1/2
- Drill Bit Size SF-5NF
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5428665
- Zoro # G8626146
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 1 |
Overall Length | 1/4 |
Size | SF-5NF |
Drilling Length | 1/2 |
Drill Bit Size | SF-5NF |
Description
These burs employ a Coarser flute which
results in improved cutting performance for
Aluminum and Aluminum Alloys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES 2" Red Ceramic Grinding Discs Rolock 36 Grit - 25 Pk (12622)
- REX CUT Fusion Flap Disc 4 1/2 x 5/8-11 T29 Fusi (894004)
- SUPERIOR PADS AND ABRASIVES 3 Inch Hook & Loop Sanding Pad with 5/16 Inch-24 Threads (RSP57)
- NORTON ABRASIVES Cotton Fiber Point, 3/8" x 3/4" x 1/8" (61463620242)
- KODIAK CUTTING TOOLS SC-15 Type SC Carbide Bur Cylindrical Ball Nose DC (5561113)
- KODIAK CUTTING TOOLS SC-5 Type SC Carbide Bur Cylindrical Ball Nose Double Cut (5423825)
- KODIAK CUTTING TOOLS SN-61 Type SN Carbide Bur Inverted Taper Double Cut (5560123)
- KODIAK CUTTING TOOLS SH-5 Type SH Carbide Bur Flame Shape Double Cut (5427015)
- KODIAK CUTTING TOOLS SB-ECO Type SB Carbide Bur Cylindrical End Cutting Single Cut (5561179)
- KODIAK CUTTING TOOLS SC-42 Type SC Carbide Bur Cylindrical Ball Nose Double Cut (5423605)
- PFERD Carbide Bur - Flame Shape, SGL Cut - 1/8" x 1/4" x 1/8" Shank - SH-41 (23401)
- Kodiak Cutting Tools Carbide Burs