Shop All Carbide Burs
Kodiak Cutting Tools
SF-13 Type SF Carbide Bur Round Nose Tree Double Cut
Mfr # 5424331
Zoro # G8612767
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1/4
- Size SF-13
- Drill Bit Size SF-13
- Drilling Length 1/2
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5424331
- Zoro # G8612767
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 1/4 |
Size | SF-13 |
Drill Bit Size | SF-13 |
Drilling Length | 1/2 |
Description
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
good surface finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNUM Carbide Burr, Series 7000A, 18 Head Dia, 58 Length of Cut, CylindricalNo End Cut Shape SA He (7A108ADC)
- ZORO SELECT Carbide Bur, Oval, 1/2 In, 1/4 Shank (310-001107)
- AMERICAN HAWK INDUSTRIAL 3/16" Pneumatic Sandblast Gun Assembly, Part# 101 (101)
- C.E. THURSTON AND SONS CutOff Wheel, RightCut, 6X.045X7/8, PK25 (66252841996)
- KODIAK CUTTING TOOLS SC-15 Type SC Carbide Bur Cylindrical Ball Nose DC (5561113)
- KODIAK CUTTING TOOLS SC-13 Type SC Carbide Bur Cylindrical Ball Nose Single Cut (5429105)
- KODIAK CUTTING TOOLS SC-7NF Type SC Carbide Bur Cylindrical Ball Nose for Aluminum (5428599)
- KODIAK CUTTING TOOLS SC-5NF Type SC Carbide Bur Cylindrical Ball Nose for Aluminum (5428577)
- KODIAK CUTTING TOOLS SD-42 Type SD Carbide Bur Round Ball Nose Double Cut (5426553)
- KODIAK CUTTING TOOLS SD-6NF Type SD Carbide Bur Round Ball Nose for Aluminum (5428951)
- EAGLE TAPTEK CUTTING TOOLS SA-1 1/4 CYLINDRICAL SOLID CARBIDE DOUBLE CUT BURR (CB-SA-1-D)
- Kodiak Cutting Tools Carbide Burs