Shop All Carbide Burs
Kodiak Cutting Tools
SD-52 Type SD Carbide Bur Round Ball Nose Double Cut
Mfr # 5560299
Zoro # G8582728
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/8
- Size SD-52
- Drill Bit Size SD-52
- Drilling Length 5/32
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5560299
- Zoro # G8582728
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 1/8 |
Size | SD-52 |
Drill Bit Size | SD-52 |
Drilling Length | 5/32 |
Description
Type SDRound Ball Nose
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
good surface finish.
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
good surface finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Wire Wheel 2 3/4" x 5/8-11" CARBON KNOT BRUSH (623804000)
- WIDIA Carbide Bur, Pointed Cone, 1/8, dbl Cut (M41486)
- VSM Abrasive Belt, 240 Grit, SC, 25 x 60", PK2, Coated, 25" W, 60" L, 240 Grit, Very Fine, Silicon Carbide (138264)
- VSM Abrasive Belt, 36 Grit, AO, 1 x 21", PK10, Coated, 1" W, 21" L, 36 Grit, Very Coarse, Aluminum Oxide (132663)
- KODIAK CUTTING TOOLS SA-43 Type SA Carbide Bur Cylindrical Double Cut (5422505)
- KODIAK CUTTING TOOLS SC-53 Type SC Carbide Bur Cylindrical Ball Nose Single Cut (5423341)
- KODIAK CUTTING TOOLS SH-5 Type SH Carbide Bur Flame Shape Double Cut (5427015)
- KODIAK CUTTING TOOLS SB-2 Type SB Carbide Bur Cylindrical End Cutting Double Cut (5423143)
- KODIAK CUTTING TOOLS SB-9 Type SB Carbide Bur Cylindrical End Cutting Double Cut (5429303)
- KODIAK CUTTING TOOLS SF-42 Type SF Carbide Bur Round Nose Tree Double Cut (5424199)
- COBRA CARBIDE Carbide Burr, Double Cut Shape D, SD-52, 5/32 (10588)
- Kodiak Cutting Tools Carbide Burs